Item Comparison: DVCL153PLA, DV600PLA

Item

DVCL153PLA - Diva 150W Led 3WAY Light Almond - Lutron

DVCL153PLA
Diva 150W Led 3WAY Light Almond

$32.03 Each

$32.03 (1 Each)

QTY:
Each
Add
DV600PLA - Diva 600W SP Ltalmd - Lutron

DV600PLA
Diva 600W SP Ltalmd

$0.00 Each

$0.00 (12 Each)

Call nearest store for Item Price
Nacogdoches 6 0
All Stores 266 10
Vendor Lutron Lutron
Catalog Number DVCL153PLA DV600PLA
Manufacturer Number DVCL153PLA DV-600P-LA
Category Lighting Dimmers & Dimming Sys - Lighting Dimmers Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC N/A N/A
UPC/EAN/GTIN 00027557003049 00027557366281
Weight per package 0.25 (lbs/each) 0.08 (lbs/each)
Description DVCL153PLA Diva 150W Led 3WAY Light Almond
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 HZ, Dimmable CFL/Led;Incandescent/Halogen Lamp, Wall Mount, 2.94 In Length, 2.75 In Width, 4.69 In Height, Light Almond, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.25 LB/Ea
DV600PLA Diva 600W SP Ltalmd
00027557366281|0027557|027557366281|02755736628|36628|DV 600P La|DV600PLA|DV-600P-La|Diva Inc 600 Watt SGL Pole Preset LT Al|Lewtron Electronics DV 600P La|Lewtron Electronics DV600PLA|Lewtron Electronics DV-600P-La|Lootron Electronics DV 600P La|Lootron Electronics DV600PLA|Lootron Electronics DV-600P-La|Lutron DV 600P La|Lutron DV600PLA|Lutron DV-600P-La|Lutron Electric DV 600P La|Lutron Electric DV600PLA|Lutron Electric DV-600P-La|Lutron Electronics DV 600P La|Lutron Electronics DV600PLA|Lutron Electron
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.03 (Each) $0.00 (Each)
Carton/Reel $32.03 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $32.03 (1 Each) $0.00 (12 Each)
actuator Paddle Switch Paddle Switch
amperage rating - 48.000 48.000
connection Wire Leads Wire Leads
insulation Plastic Plastic
Lamp Type Dimmable Cfl/Led;Incandescent/Halogen -
Material Plastic/Metal METAL/PLASTIC
Poles 1 1
Voltage Rating 120 120
Wattage 600;600.0000 600
Color Light Almond Light Almond
Height 4.69 in;119 mm -
Length 2.94 in;75 mm -
Size 4.69 x 2.94;119 x 75 4.69 in (119 mm) x 2.94 in (75 mm)
Width 2.75 in;70 mm -
Description DIVA 150W LED 3WAY LIGHT ALMOND DIVA 600W SP LTALMD
extra long description LUT DVCL-153P-LA DIVA CFL/LED BOXED -
Features C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs. -
Long Description Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 Hz, Dimmable CFL/LED;Incandescent/Halogen Lamp, Wall Mount, 2.94 in Length, 2.75 in Width, 4.69 in Height, Light Almond, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.25 lb/EA 00027557366281|0027557|027557366281|02755736628|36628|DV 600P LA|DV600PLA|DV-600P-LA|DIVA INC 600 WATT SGL POLE PRESET LT AL|Lewtron Electronics DV 600P LA|Lewtron Electronics DV600PLA|Lewtron Electronics DV-600P-LA|Lootron Electronics DV 600P LA|Lootron Electronics DV600PLA|Lootron Electronics DV-600P-LA|Lutron DV 600P LA|Lutron DV600PLA|Lutron DV-600P-LA|LUTRON ELECTRIC DV 600P LA|LUTRON ELECTRIC DV600PLA|LUTRON ELECTRIC DV-600P-LA|LUTRON ELECTRONICS DV 600P LA|LUTRON ELECTRONICS DV600PLA|LUTRON ELECTRON
Product Type Diva CFL/Led Boxed Light Almond Obsolete-Diva Inc 600W SP Preset LT Al
Short Description Dimmable Bulb Wallbox Switch, 1P, 3W, CFL/LED, White -
Special Features Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. Controls 600 W incandescent or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim.
class - Lighting Control
Coil Voltage - 48.000 48.000
Connection Type Wire Leads -
Maximum Operating Temperature +40 °C;+104 °F -
media Yes -
Minimum Operating Temperature +0 °C;+32 °F -
Mounting Type Wall Mount -
package quantity 1 CA -
Power Rating 150 W;6000 W -
Switch Type Wallbox Switch -
Warranty 1 yr -
Brand Lutron Lutron
Manufacturers Part Number DVCL-153P-LA DV-600P-LA
sub brand Diva(R) Prevail Series
Category Description Residential dimmers, motion sensors, controls, & photo cells Residential dimmers, motion sensors, controls, & photo cells
Type Dimmer, 3-way/single-pole Dimmer, single-pole
Manufacturer Status - Inactive
Status - Inactive
Weight 0.25 lb/EA -
Application Lighting Control Lighting Control
Enclosure Plastic Plastic
environmental conditions Indoor use only -
Frequency Rating 60 Hz 60
Mounting WALLBOX WALLBOX
Operating Temperature 32 to 104 32 to 104 F (0 to 40 C)
standard UL, CSA, NOM UL, CSA, NOM
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat