Nacogdoches |
14 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Lutron |
Catalog Number |
DVCL153PIV |
DV600PIV |
Manufacturer Number |
DVCL-153P-IV |
DV-600P-IV |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00027557003032 |
00027557688185 |
Weight per package |
0.25 (lbs/each) |
0.08 (lbs/each) |
Description |
DVCL153PIV Diva 150W Led 3WAY Ivory
Diva Led+ Dimmer - Gloss Finish, Led, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 600W Inc/Hal In Ivory
|
DV600PIV Diva 600W SP Ivory
00027557688185|0027557|027557688185|02755768818|68818|DV 600P Iv|DV-600P-1V|DV600PIV|DV-600P-Iv|Diva Inc 600W Ivory|Lewtron Electronics DV 600P Iv|Lewtron Electronics DV-600P-1V|Lewtron Electronics DV600PIV|Lewtron Electronics DV-600P-Iv|Lootron Electronics DV 600P Iv|Lootron Electronics DV-600P-1V|Lootron Electronics DV600PIV|Lootron Electronics DV-600P-Iv|Lutron DV 600P Iv|Lutron DV-600P-1V|Lutron DV600PIV|Lutron DV-600P-Iv|Lutron Electric DV 600P Iv|Lutron Electric DV-600P-1V|Lutron Electric DV600PIV|Lu
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.03 (Each) |
$25.96 (Each) |
Carton/Reel |
$32.03 (1 Each) |
$25.96 (1 Each) |
Standard Packaging/Reel |
$768.72 (24 Each) |
$311.52 (12 Each) |
|
actuator |
Paddle Switch |
Paddle Switch |
amperage rating |
- |
48.000 48.000 |
connection |
Wire Leads |
Wire Leads |
insulation |
Plastic |
Plastic |
Material |
Plastic/Metal |
METAL/PLASTIC |
Poles |
1 |
1 |
Voltage Rating |
120 |
120 |
Wattage |
600 |
600 |
|
|
Size |
4.69 x 2.94;119 x 75 |
4.69 in (119 mm) x 2.94 in (75 mm) |
|
Description |
DIVA 150W LED 3WAY IVORY |
DIVA 600W SP IVORY |
extra long description |
LUT DVCL-153P-IV DIVA CFL/LED BOXED |
- |
Features |
The Diva LED+ dimmer switch provides optimal dimming performance of LED bulbs. This dimmer switch works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. The Diva dimmer switch features a paddle switch to turn your lights off or on returning the lights to your fav |
- |
Long Description |
Diva LED+ Dimmer - Gloss Finish, LED, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal in ivory |
00027557688185|0027557|027557688185|02755768818|68818|DV 600P IV|DV-600P-1V|DV600PIV|DV-600P-IV|DIVA INC 600W IVORY|Lewtron Electronics DV 600P IV|Lewtron Electronics DV-600P-1V|Lewtron Electronics DV600PIV|Lewtron Electronics DV-600P-IV|Lootron Electronics DV 600P IV|Lootron Electronics DV-600P-1V|Lootron Electronics DV600PIV|Lootron Electronics DV-600P-IV|Lutron DV 600P IV|Lutron DV-600P-1V|Lutron DV600PIV|Lutron DV-600P-IV|LUTRON ELECTRIC DV 600P IV|LUTRON ELECTRIC DV-600P-1V|LUTRON ELECTRIC DV600PIV|LU |
Product Type |
Diva CFL/Led Boxed Ivory |
Obsolete-Diva Inc 600W Ivory |
Special Features |
Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. |
Controls 600 W incandescent or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. |
|
Coil Voltage |
- |
48.000 48.000 |
Connection Type |
Wire Leads |
- |
media |
Yes |
- |
Switch Type |
Paddle Switch |
- |
|
Brand |
Lutron |
Lutron |
Manufacturers Part Number |
DVCL-153P-IV |
DV-600P-IV |
sub brand |
- |
Diva |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Dimmer, 3-way/single-pole |
Dimmer, single-pole |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Application |
Lighting Control |
Lighting Control |
Enclosure |
Plastic |
Plastic |
environmental conditions |
Indoor use only |
- |
Frequency Rating |
- |
60 |
Mounting |
WALLBOX |
WALLBOX |
Operating Temperature |
32 to 104 |
32 to 104 F (0 to 40 C) |
standard |
UL, CSA, NOM |
UL, CSA, NOM |