Nacogdoches |
14 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Pass & Seymour |
Catalog Number |
DVCL153PIV |
D600EI |
Manufacturer Number |
DVCL-153P-IV |
D600-EI |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Miscellaneous Residential Devices
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00027557003032 |
078500716107 |
Weight per package |
0.25 (lbs/each) |
0.34 (lbs/each) |
Description |
DVCL153PIV Diva 150W Led 3WAY Ivory
Diva Led+ Dimmer - Gloss Finish, Led, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 600W Inc/Hal In Ivory
|
D600EI Iv 600W Inc Slide Dimmer
Dimmer, Rocker With Preset Tap On/Off Switch Operator; Operation Type Single Pole/Three Way; 120 Vac At 60 HZ; Incandescent Load; 600 W Load; Decorator Wall Plate; White; Size 2.5 Inch W X 1.37 Inch D X 4.25 Inch H; Approval Ul, Csa; Standard Package Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.03 (Each) |
$0.00 (Each) |
Carton/Reel |
$32.03 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$768.72 (24 Each) |
$0.00 (6 Each) |
|
actuator |
Paddle Switch |
- |
connection |
Wire Leads |
- |
insulation |
Plastic |
- |
Material |
Plastic/Metal |
- |
Operation Type |
- |
Single Pole/3-Way |
Poles |
1 |
- |
Voltage Rating |
120 |
120 VAC AT 60 HZ |
Wattage |
600 |
- |
|
Color |
Ivory |
- |
Finish |
- |
Ivory |
|
Size |
4.69 x 2.94;119 x 75 |
2.5 INCH W X 1.37 INCH D X 4.25 INCH H |
|
Commodity Description |
- |
LIGHTING DIMMERS |
Description |
DIVA 150W LED 3WAY IVORY |
IV 600W INC SLIDE DIMMER |
extra long description |
LUT DVCL-153P-IV DIVA CFL/LED BOXED |
- |
Features |
The Diva LED+ dimmer switch provides optimal dimming performance of LED bulbs. This dimmer switch works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. The Diva dimmer switch features a paddle switch to turn your lights off or on returning the lights to your fav |
- |
Long Description |
Diva LED+ Dimmer - Gloss Finish, LED, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal in ivory |
DIMMER, ROCKER WITH PRESET TAP ON/OFF SWITCH OPERATOR; OPERATION TYPE SINGLE POLE/THREE WAY; 120 VAC AT 60 HZ; INCANDESCENT LOAD; 600 W LOAD; DECORATOR WALL PLATE; WHITE; SIZE 2.5 INCH W X 1.37 INCH D X 4.25 INCH H; APPROVAL UL, CSA; STANDARD PACKAGE BOX |
Product Type |
Diva CFL/Led Boxed Ivory |
Preset Dimmer |
Special Features |
Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. |
- |
|
Connection Type |
Wire Leads |
- |
Load Rating |
- |
600 W |
Load Type |
- |
INCANDESCENT |
media |
Yes |
- |
Operator Type |
- |
ROCKER WITH PRESET TAP ON/OFF SWITCH |
Switch Type |
Paddle Switch |
- |
Wall Plate Type |
- |
DECORATOR |
|
Brand |
Lutron |
Pass and Seymour |
Manufacturers Part Number |
DVCL-153P-IV |
D600-EI |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Miscellaneous residential devices |
Type |
Dimmer, 3-way/single-pole |
WALL DIMMER |
|
Manufacturer Status |
- |
Non-Stock |
Status |
- |
Inactive |
|
|
Application |
Lighting Control |
Residential |
Approval |
- |
UL, CSA |
Enclosure |
Plastic |
- |
environmental conditions |
Indoor use only |
- |
Mounting |
WALLBOX |
- |
Operating Temperature |
32 to 104 |
- |
standard |
UL, CSA, NOM |
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
Call nearest store for Item Price
|