Item Comparison: DVCL153PBR, DV603PBR

Item

DVCL153PBR - Diva 150W Led 3WAY Brown - Lutron

DVCL153PBR
Diva 150W Led 3WAY Brown

$32.03 Each

$768.72 (24 Each)

QTY:
Each
Add
DV603PBR - Diva 600W 3WY Brown - Lutron

DV603PBR
Diva 600W 3WY Brown

$31.09 Each

$31.09 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 184 1
Vendor Lutron Lutron
Catalog Number DVCL153PBR DV603PBR
Manufacturer Number DVCL153PBR DV-603P-BR
Category Lighting Dimmers & Dimming Sys - Lighting Dimmers Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC N/A N/A
UPC/EAN/GTIN 00027557003018 00027557688093
Weight per package 0.25 (lbs/each) 0.08 (lbs/each)
Description DVCL153PBR Diva 150W Led 3WAY Brown
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 HZ, Dimmable CFL/Led;Incandescent/Halogen Lamp, Wall Mount, 2.94 In Length, 2.75 In Width, 4.69 In Height, Brown, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.25 LB/Ea
DV603PBR Diva 600W 3WY Brown
00027557688093|0027557|027557688093|02755768809|68809|DV 603P BR|DV603PBR|DV-603P-BR|Diva Inc 600W 3WAY Brown|Lewtron Electronics DV 603P BR|Lewtron Electronics DV603PBR|Lewtron Electronics DV-603P-BR|Lootron Electronics DV 603P BR|Lootron Electronics DV603PBR|Lootron Electronics DV-603P-BR|Lutron DV 603P BR|Lutron DV603PBR|Lutron DV-603P-BR|Lutron Electric DV 603P BR|Lutron Electric DV603PBR|Lutron Electric DV-603P-BR|Lutron Electronics DV 603P BR|Lutron Electronics DV603PBR|Lutron Electronics DV-603P-BR
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.03 (Each) $31.09 (Each)
Carton/Reel $32.03 (1 Each) $31.09 (1 Each)
Standard Packaging/Reel $768.72 (24 Each) $31.09 (1 Each)
actuator Paddle Switch Paddle Switch
amperage rating - 48.000 48.000
connection Wire Leads Wire Leads
insulation Plastic Plastic
Lamp Type Dimmable Cfl/Led;Incandescent/Halogen -
Material Plastic/Metal METAL/PLASTIC
Poles 1 1
Voltage Rating 120 120
Wattage 600 600
Color Brown Brown
Height 4.69 in;119 mm -
Length 2.94 in;75 mm -
Size 4.69 x 2.94;119 x 75 4.69 in (119 mm) x 2.94 in (75 mm)
Width 2.75 in;70 mm -
Description DIVA 150W LED 3WAY BROWN DIVA 600W 3WY BROWN
extra long description LUT DVCL-153P-BR DIVA CFL/LED BOXED -
Features C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs. -
Long Description Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 Hz, Dimmable CFL/LED;Incandescent/Halogen Lamp, Wall Mount, 2.94 in Length, 2.75 in Width, 4.69 in Height, Brown, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.25 lb/EA 00027557688093|0027557|027557688093|02755768809|68809|DV 603P BR|DV603PBR|DV-603P-BR|DIVA INC 600W 3WAY BROWN|Lewtron Electronics DV 603P BR|Lewtron Electronics DV603PBR|Lewtron Electronics DV-603P-BR|Lootron Electronics DV 603P BR|Lootron Electronics DV603PBR|Lootron Electronics DV-603P-BR|Lutron DV 603P BR|Lutron DV603PBR|Lutron DV-603P-BR|LUTRON ELECTRIC DV 603P BR|LUTRON ELECTRIC DV603PBR|LUTRON ELECTRIC DV-603P-BR|LUTRON ELECTRONICS DV 603P BR|LUTRON ELECTRONICS DV603PBR|LUTRON ELECTRONICS DV-603P-BR
Product Type Diva CFL/Led Boxed Brown Obsolete-Diva Inc 600W 3WAY Brown
Short Description Dimmable Bulb Wallbox Switch, 1P, 3W, CFL/LED, Brown -
Special Features Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. Controls 600 W incandescent or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim.
class - Lighting Control
Coil Voltage - 48.000 48.000
Connection Type Wire Leads -
Maximum Operating Temperature +40 °C;+104 °F -
media Yes -
Minimum Operating Temperature +0 °C;+32 °F -
Mounting Type Wall Mount -
package quantity 1 CA;24 PK -
Power Rating 150 W;6000 W -
Switch Type Wallbox Switch -
Warranty 1 yr -
Brand Lutron Lutron
Manufacturers Part Number DVCL-153P-BR DV-603P-BR
sub brand Diva(R) Prevail Series
Category Description Residential dimmers, motion sensors, controls, & photo cells Residential dimmers, motion sensors, controls, & photo cells
Type Dimmer, 3-way/single-pole Dimmer, 3-way
Manufacturer Status - Inactive
Status - Inactive
Weight 0.25 lb/EA -
Application Lighting Control Lighting Control
Enclosure Plastic Plastic
environmental conditions Indoor use only -
Frequency Rating 60 Hz 60
Mounting WALLBOX WALLBOX
Operating Temperature 32 to 104 32 to 104 F (0 to 40 C)
standard UL, CSA, NOM UL, CSA, NOM
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat