Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Midwest |
Catalog Number |
DPB222R |
U065NA1 |
Manufacturer Number |
DPB222R |
U065NA1 |
Category |
Disconnect Safety Switches -
Non-Fusible Disconnect Safety
|
Disconnect Safety Switches -
Non-Fusible Disconnect Safety
|
Classification |
A/C Disconnects
|
Temp. Power Panels & Accessories
|
UNSPSC |
39121309 - Specialty electrical boxes
|
N/A
|
UPC/EAN/GTIN |
00782114205686 |
00784567300253 |
Weight per package |
3.29 (lbs/each) |
2.5 (lbs/each) |
Description |
DPB222R 60A/2P Air Conditioning Disconnect Molded Case Swi
Molded Case Switch, 60 A, 240 V, 10 HP, Galvanized Steel (Enclosure) Material, Gray, #14 to #3 Awg (Cu/Al 60°C or 75°C) Wire Size, Non Fusible, 5.3 In Overall Length, 3.15 In Overall Width, 8.6 In Overall Height, 34 LB
|
U065NA1 60A Acd NF 1PH Non-Auto STL N3R
Non-Automatic Disconnect Switch, 60 A, 120/240 V Ac, 1 Phase, 10 HP, Thermoplastic (Enclosure) Material, #14 to #8 Awg (Solid);#14 to #3 Awg (Stranded Copper, Line/Load);#12 to #8 Awg (Solid);#12 to #3 Awg (Stranded Aluminum, Line/Load);#12 to #8 Awg (Solid);#12 to #2 Awg (Stranded Aluminum/Copper, Ground) Wire Size, Non Fusible, 5 In Overall Length, 2-3/4 In Overall Width, 7-1/4 In Overall Height, 2.5 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$59.05 (Each) |
$19.79 (Each) |
Carton/Reel |
$59.05 (1 Each) |
$118.74 (6 Each) |
Standard Packaging/Reel |
$590.50 (10 Each) |
$118.74 (6 Each) |
|
amperage rating |
- |
60 |
Current Rating |
60 A |
60 A |
interrupt rating |
- |
10000 |
Material |
Galvanized Steel (Enclosure) |
Thermoplastic (Enclosure) |
Number of Phases |
- |
1 |
Voltage Rating |
240 V |
120/240 V ac |
Wire Size |
#14 to #3 AWG (CU/AL 60°C or 75°C) |
#14 to #8 AWG (Solid);#14 to #3 AWG (Stranded Copper, Line/Load);#12 to #8 AWG (Solid);#12 to #3 AWG (Stranded Aluminum, Line/Load);#12 to #8 AWG (Solid);#12 to #2 AWG (Stranded Aluminum/Copper, Ground) |
|
|
Depth |
5.3000 |
- |
Height |
8.6000 |
- |
Overall Length |
5.3 in;134.6 mm |
5 in |
Size |
- |
5 X 7 |
Width |
3.7400 |
- |
|
Description |
60A/2P AIR CONDITIONING DISCONNECT MOLDED CASE SWI |
60A ACD NF 1PH NON-AUTO STL N3R |
extra long description |
ETN DPB222R Air conditioning discon |
MIDWEST U065NA1 MW 60A ACD NF 1PH N |
Features |
An Air Conditioning (AC) Disconnect provides an installer or repair personnel with a visible disconnecting means while performing maintenance on an air conditioning unit. Eaton offers the industry’s most complete line of AC Disconnects. Devices are available in fused, non-fused, molded case switch or three phase designs, and in metal or plastic enclosures for all applications. |
Midwest Electric Products leads the industry with quality weatherproof electrical equipment. Our NEMA 3R air conditioner disconnect line is the largest offering in the industry and is built with the same quality features which are found in all Midwest products.The National Electrical Code requires that a disconnecting means shall be located within sight from and readily accessible from the air-conditioning or refrigerating equipment. All Midwest models provide the disconnecting function specified in NEC 44 |
Long Description |
Molded Case Switch, 60 A, 240 V, 10 HP, Galvanized Steel (Enclosure) Material, Gray, #14 to #3 AWG (CU/AL 60°C or 75°C) Wire Size, Non Fusible, 5.3 in Overall Length, 3.15 in Overall Width, 8.6 in Overall Height, 34 lb |
Non-Automatic Disconnect Switch, 60 A, 120/240 V ac, 1 Phase, 10 HP, Thermoplastic (Enclosure) Material, #14 to #8 AWG (Solid);#14 to #3 AWG (Stranded Copper, Line/Load);#12 to #8 AWG (Solid);#12 to #3 AWG (Stranded Aluminum, Line/Load);#12 to #8 AWG (Solid);#12 to #2 AWG (Stranded Aluminum/Copper, Ground) Wire Size, Non Fusible, 5 in Overall Length, 2-3/4 in Overall Width, 7-1/4 in Overall Height, 2.5 lb |
Product Type |
Molded Case Switch |
Non-Automatic Disconnect Switch |
Short Description |
Molded Case Switch, 60 A, 240 V |
Non-Automatic Disconnect Switch, 60 A, 120/240 VAC |
Special Features |
- |
Noryl Thermoplastic Enclosure is Corrosion Resistant and Extremely Durable;Giving Long Maintenance-Free Service |
|
dimensions |
5.3000 IN X 3.7400 IN X 8.6000 IN |
- |
Enclosure Type |
Nema 3R |
Nema 3R |
Fusible/Non Fusible |
Non Fusible |
Non Fusible |
Overall Height |
8.6 in;218.4 mm |
7-1/4 in |
Overall Width |
3.15 in;80 mm |
2-3/4 in |
Power Rating |
10 hp |
10 hp |
Standards Met |
UL Listed;CSA Certified |
UL Listed;cUL Listed |
|
|
Brand |
Eaton Corp |
Midwest - Industrial |
Manufacturers Part Number |
DPB222R |
U065NA1 |
|
Category Description |
A/C DISCONNECTS |
TEMP. POWER PANELS & ACCESSORIES |
Type |
Air conditioning disconnect |
Non-Automatic AC Disconnect Switch |
|
Weight |
34 lb;15 kg |
2.5 lb |
|
Application |
Power Distribution |
Electric Motor-Driven Air Conditioning and Refrigerating Equipment |
Enclosure |
- |
Metallic |
Mounting |
- |
SURFACE |
standard |
UL Listed,CSA Certified |
UL/cUL Listed |