Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
West Durable Lighting |
Lumark |
Catalog Number |
DFS50YBRZ120D5K |
NFFLDSC15TUNV |
Manufacturer Number |
DFS50Y-BRZ-120D5K |
NFFLDSC15TUNV |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111611 - Flood light
|
39111611 - Flood light
|
UPC/EAN/GTIN |
00817938022260 |
00080083760275 |
Weight per package |
6.97 (lbs/each) |
13.3399 (lbs/each) |
Description |
DFS50YBRZ120D5K 50W Led Flood Yoke Mount 5K Bronze
Duraflood Spec 50W Flood, Yoke Mount 5000K 6, 000 Lumens 100-277 Vac
|
NFFLDSC15TUNV 51W Led Flood Trunion 40K
Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 51 W, 70, 5797 LM Brightness (Lumens), 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V, 4000 K, Led Lamp, Polyester Powder Coat, Copper, 8-7/32 In Length, 7-1/2 In Width, 10-15/16 In Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 13 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$180.00 (Each) |
$303.33 (Each) |
Carton/Reel |
$180.00 (1 Each) |
$303.33 (1 Each) |
Standard Packaging/Reel |
$180.00 (1 Each) |
$303.33 (1 Each) |
|
amperage rating |
- |
0.184 at 277V |
Ballast Type |
- |
N/A |
Current Rating |
- |
0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V |
Lamp Type |
LED |
LED |
Material |
- |
Die-Cast Aluminum |
Number of Lamps |
- |
1 |
Shape |
Square |
Rectangular |
Voltage Rating |
120-277 |
120 to 277 V ac;347 V ac;480 V ac |
Wattage |
- |
51 W |
|
Color |
Bronze |
Copper |
Color Rendering Index |
- |
70 |
color temperature |
- |
4000 K |
Finish |
- |
Polyester Powder Coat |
Lens Material |
- |
Tempered Glass |
|
Height |
- |
10-15/16 in;279 mm |
Length |
9.41 |
8-7/32 in;209 mm |
Size |
9.4" x 11" x 3.07" |
12.784 IN Length 10.909 IN Width 11.068 IN Height |
Width |
- |
7-1/2 in;190 cm |
|
Description |
50W LED FLOOD YOKE MOUNT 5K BRONZE |
51W LED FLOOD TRUNION 40K |
extra long description |
WDL DFS50Y-BRZ-120D5K Duraflood Spe |
CLS NFFLD-S-C15-T-UNV ,F SMALL, 500 |
Features |
- |
Combining value and performance in a compact, robust design, the Night Falcon LED low wattage floodlight luminaire delivers superior uniformity and excellent illumination to the targeted application. The rugged, die-cast housing is IP66 and 3G vibration rated for exceptional durability and long term reliability. Available in several mounting configurations and weighing less than 14 pounds, this fixture provides you with design flexibility while simplifying installation. The Night Falcon floodlight can be w |
Long Description |
Duraflood Spec 50W Flood, Yoke Mount 5000K 6,000 Lumens 100-277 VAC |
Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 51 W, 70, 5797 lm Brightness (Lumens), 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V, 4000 K, LED Lamp, Polyester Powder Coat, Copper, 8-7/32 in Length, 7-1/2 in Width, 10-15/16 in Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 h Average Life, 5 yr Warranty, 13 lb |
Product Type |
Duraflood Spec 50W Flood, Yoke 5K |
Flood Light |
Short Description |
- |
Flood Light, Die-Cast Aluminum, 120 to 277;347;480 VAC, Truinion |
Special Features |
- |
Die-cast aluminum housing, driver compartment and driver door |
|
average life |
50000 |
50000 h |
battery |
- |
N/A |
beam angle |
120 |
- |
Brightness (Lumens) |
- |
5797 lm |
Fixture Type |
- |
FLOODLIGHT |
ip rating |
- |
IP66 |
lumens |
6000 |
5,797 |
Maximum Operating Temperature |
- |
+40 °C |
Minimum Operating Temperature |
- |
-40 °C |
Mounting Type |
- |
Trunion Mount |
package quantity |
- |
1 ct |
Power Rating |
50 |
- |
Standards Met |
- |
DLC Qualified;ECCN: EAR99NLR;UL/cUL Wet Location Listed;LM79/LM80 Compliant;RoHS Compliant |
Warranty |
- |
5 yr |
|
Brand |
WEST DURABLE LIGHTING |
LUMARK |
Manufacturers Part Number |
DFS50Y-BRZ-120D5K |
NFFLD-S-C15-T-UNV |
sub brand |
- |
NFFLD-S Night Falcon Small |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
Flood Light |
FLOODLIGHT |
|
|
Application |
- |
Commercial Low Wattage Floodlighting;Industrial Low Wattage Floodlighting;Residential Low Wattage Floodlighting |
Enclosure |
Sealed |
- |
environmental conditions |
IP65 Wet Location |
- |
Mounting |
YOKE |
TRUNNION |
standard |
- |
UL/cUL Listed - Wet Location;RoHS Compliant |