Item Comparison: DFS200SBRZ120D5K, NFFLDLB75T

Item

DFS200SBRZ120D5K - 200W Led Flood Slip Fitter 5K Bronze - West Durable Lighting

DFS200SBRZ120D5K
200W Led Flood Slip Fitter 5K Bronze

$539.02 Each

$539.02 (1 Each)

QTY:
Each
Add
NFFLDLB75T - 179W Led LRG Flood 4K 25036LM Trun - Lumark Outdoor

NFFLDLB75T
179W Led LRG Flood 4K 25036LM Trun

$879.99 Each

$879.99 (1 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 15 1
Vendor West Durable Lighting Lumark Outdoor
Catalog Number DFS200SBRZ120D5K NFFLDLB75T
Manufacturer Number DFS200S-BRZ-120D5K NFFLD-L-B75-T
Category Enhanced Commodity Codes - Lighting Led Floodlights, Wallpacks, Bo - Led Floodlights
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39111611 - Flood light 39111611 - Flood light
UPC/EAN/GTIN 00817938022307 00080083762088
Weight per package 20.9 (lbs/each) 47.75 (lbs/each)
Description DFS200SBRZ120D5K 200W Led Flood Slip Fitter 5K Bronze
Duraflood Spec 200W Slipfitter Mount 5000K 27, 000 Lumens 100-277 Vac
NFFLDLB75T 179W Led LRG Flood 4K 25036LM Trun
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $539.02 (Each) $879.99 (Each)
Carton/Reel $539.02 (1 Each) $879.99 (1 Each)
Standard Packaging/Reel $539.02 (1 Each) $879.99 (1 Each)
amperage rating - 0.6462 at 277V
Ballast Type - N/A
Lamp Type LED LED
Shape Square -
Voltage Rating 100-277 120 to 277
Color Bronze Copper
Length 15.12 -
Size 15.1" x 10.8" x 4.5" 31.0 IN Length 18.25 IN Width 11.0 IN Height
Description 200W LED FLOOD SLIP FITTER 5K BRONZE 179W LED LRG FLOOD 4K 25036LM TRUN
extra long description WDL DFS200S-BRZ-120D5K Duraflood Sp ETNCL NFFLD-L-B75-T NFFLD CONDOR B7
Long Description Duraflood Spec 200W Slipfitter Mount 5000K 27,000 Lumens 100-277 VAC -
Product Type Duraflood Spec 200W Slipfitter 5K NFFLD Condor B75 Unv Trunnion Carbon BZ
Special Features - Die-cast aluminum housing, driver compartment and driver door
average life 50000 N/A
beam angle 120 -
lumens 27000 25,036
Power Rating 200 -
Brand WEST DURABLE LIGHTING LUMARK OUTDOOR
Manufacturers Part Number DFS200S-BRZ-120D5K NFFLD-L-B75-T
sub brand - NFFLD-L Night Falcon Large
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type Flood Light FLOODLIGHT
Manufacturer Status - Inactive
Application - lighting
environmental conditions IP65 Wet Location -
Mounting SLIPFITTER TRUNNION
standard - DLC Qualified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat