Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
West Durable Lighting |
SPC |
Catalog Number |
DFS200SBRZ120D5K |
DF240WBLK120D6K |
Manufacturer Number |
DFS200S-BRZ-120D5K |
DF240WBLK120D6K |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Floodlights, Wallpacks, Bo -
Led Floodlights
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111611 - Flood light
|
-
|
UPC/EAN/GTIN |
00817938022307 |
854435005044 |
Weight per package |
20.9 (lbs/each) |
33.07 (lbs/each) |
Description |
DFS200SBRZ120D5K 200W Led Flood Slip Fitter 5K Bronze
Duraflood Spec 200W Slipfitter Mount 5000K 27, 000 Lumens 100-277 Vac
|
DF240WBLK120D6K 240W Led Flood BLK 6K Trun
Led Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 H Average Life, 21600 LM Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 750 to 1000 MH Equivalent Wattage, Bronze Finish, 4.33 In Height, IP65 Ip Rating, Led Lamp Type, 29.92 In Length, Aluminum and Toughened Glass Material, Trunnion Mount, 3 - Lamps, Hardwired Power Source, Ce Certified;Culus Listed, 100 to 277 V Ac Voltage Rating, 5 Yr Warranty, 240 W Wattage, 33.07 LB Weight, 11.42
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$539.02 (Each) |
$726.92 (Each) |
Carton/Reel |
$539.02 (1 Each) |
$726.92 (1 Each) |
Standard Packaging/Reel |
$539.02 (1 Each) |
$726.92 (1 Each) |
|
Lamp Type |
LED |
LED |
Material |
- |
Aluminum and Toughened Glass |
Number of Lamps |
- |
3 |
Shape |
Square |
- |
Voltage Rating |
100-277 |
100 to 277 V ac |
Wattage |
- |
240 W |
|
Color |
Bronze |
Black |
Color Rendering Index |
- |
>75 |
color temperature |
- |
6000 K |
Finish |
- |
Bronze |
|
Height |
- |
4.33 in |
Length |
15.12 |
29.92 in |
Size |
15.1" x 10.8" x 4.5" |
- |
Width |
- |
11.42 in |
|
Description |
200W LED FLOOD SLIP FITTER 5K BRONZE |
240W LED FLOOD BLK 6K TRUN |
extra long description |
WDL DFS200S-BRZ-120D5K Duraflood Sp |
- |
Long Description |
Duraflood Spec 200W Slipfitter Mount 5000K 27,000 Lumens 100-277 VAC |
LED Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 h Average Life, 21600 lm Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 750 to 1000 mH Equivalent Wattage, Bronze Finish, 4.33 in Height, IP65 IP Rating, LED Lamp Type, 29.92 in Length, Aluminum and Toughened Glass Material, Trunnion Mount, 3 - Lamps, Hardwired Power Source, CE Certified;cULus Listed, 100 to 277 V ac Voltage Rating, 5 yr Warranty, 240 W Wattage, 33.07 lb Weight, 11.42 |
Product Type |
Duraflood Spec 200W Slipfitter 5K |
Led Floodlight |
Short Description |
- |
LED Floodlight, Aluminum and Toughened Glass, 240 W, 29.92 x 11.42 x 4.33 in |
|
average life |
50000 |
>50000 h |
beam angle |
120 |
- |
Brightness (Lumens) |
- |
21600 lm |
Equivalent Wattage |
- |
750 to 1000 mH |
ip rating |
- |
IP65 |
lumens |
27000 |
- |
Mounting Type |
- |
Trunnion Mount |
package quantity |
- |
1 ct |
Power Rating |
200 |
- |
Power Source |
- |
Hardwired |
Standards Met |
- |
CE Certified;cUlus Listed |
Warranty |
- |
5 yr |
|
Brand |
WEST DURABLE LIGHTING |
WEST DURABLE LIGHTING |
Manufacturers Part Number |
DFS200S-BRZ-120D5K |
DF240-BLK-240W120D6K |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
Flood Light |
- |
|
|
Application |
- |
Parking;Open Warehouse;Conference Room;Private Office;Commercial |
environmental conditions |
IP65 Wet Location |
- |
Mounting |
SLIPFITTER |