Nacogdoches |
232 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
SPC |
Catalog Number |
DA38 |
6306 |
Manufacturer Number |
DA38 |
6306 |
Category |
Anchor and Fasteners -
Anchors & Fasteners
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Anchors & Anchor Kits
|
Flashlights and Batteries
|
UNSPSC |
31162101 - Concrete anchors
|
-
|
UPC/EAN/GTIN |
00781002276050 |
645397930365 |
Weight per package |
0.063 (lbs/each) |
0.45 (lbs/each) |
Description |
DA38 3/8''-16 Drop-In Anchor
Drop In Anchor, Steel, 1-9/16 In Length, Zinc Plated, Round Head, 1/2 In Drill Size, 0.06 LB
|
6306 Big Larry With Display
Flashlight, Distress Signaling/Roadside Emergencies Application, 400 LM Brightness (Lumens), 1.125 In Diameter, Anodized Finish, Aircraft-Grade Aluminum Housing Material, 7.4375 In Length, 0.45 LB Weight
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.82 (Each) |
$23.52 (Each) |
Carton/Reel |
$140.91 (50 Each) |
$23.52 (1 Each) |
Standard Packaging/Reel |
$140.91 (50 Each) |
$329.28 (14 Each) |
|
|
Finish |
Zinc Plated |
Anodized |
Housing Material |
- |
Aircraft-Grade Aluminum |
|
Diameter |
3/8 |
1.125 in |
Length |
1-9/16 in |
7.4375 in |
Size |
3/8-16 x 1-9/16 |
- |
|
Description |
3/8''-16 DROP-IN ANCHOR |
BIG LARRY WITH DISPLAY |
extra long description |
DOTTIE DA38 3/8-16 Drop in Anchors |
- |
Features |
Any Head Style Screw can be Used |
The BIG Larry(TM) knows how to light up a room! Equipped with new C•O•B LED technology, the BIG Larry(TM) outputs 400 lumens of intense light. Secondary light modes include Low (160 lumens) and the Emergency Red Flash mode. This intense red light is perfect for distress signaling or roadside emergencies. The anodized aluminum body and recessed LED housing ensures that the BIG Larry(TM) can handle any situation. |
Long Description |
Drop in Anchor, Steel, 1-9/16 in Length, Zinc Plated, Round Head, 1/2 in Drill Size, 0.06 lb |
Flashlight, Distress Signaling/Roadside Emergencies Application, 400 lm Brightness (Lumens), 1.125 in Diameter, Anodized Finish, Aircraft-Grade Aluminum Housing Material, 7.4375 in Length, 0.45 lb Weight |
Product Type |
Drop in Anchor |
Flashlight |
Short Description |
Drop in Anchor, Steel, 1-9/16 in, Zinc Plated |
Flashlight, 400 lm, Aircraft-Grade Aluminum, 1 CT |
Special Features |
Features: Any Head Style Screw can be Used |
- |
|
Brightness (Lumens) |
- |
400 lm |
Drill Size |
1/2 in |
- |
for use with |
Bricks |
- |
Head Type |
Round |
- |
package quantity |
50 PK;500 CT |
1 ct |
Thread Size |
3/8-16 |
- |
Thread Type |
UNC |
- |
|
Brand |
LH DOTTIE |
ALLIANCE SPORTS GROUP LP |
Manufacturers Part Number |
DA38 |
6306 |
|
Category Description |
ANCHORS & ANCHOR KITS |
FLASHLIGHTS AND BATTERIES |
Type |
Drop in Anchor |
- |
|
|
Application |
Bricks |
Distress Signaling/Roadside Emergencies |