Item Comparison: 6325J, DA25

Item

6325J - 1/4-20 Smart Drop In Anchor Zinc - Peco Fasteners

6325J
1/4-20 Smart Drop In Anchor Zinc

$0.7595 Each

$911.40 (1200 Each)

QTY:
Each
Add
DA25 - 1/4''-20 Drop-In Anchor - LH Dottie

DA25
1/4''-20 Drop-In Anchor

$1.7361 Each

$173.61 (100 Each)

QTY:
Each
Add
Nacogdoches 0 200
All Stores 21,100 11,796
Vendor Peco Fasteners LH Dottie
Catalog Number 6325J DA25
Manufacturer Number 6325J DA25
Category Anchor and Fasteners - Anchors & Fasteners Anchor and Fasteners - Anchors & Fasteners
Classification Anchors & Anchor Kits Anchors & Anchor Kits
UNSPSC 31162101 - Concrete anchors 31162101 - Concrete anchors
UPC/EAN/GTIN 00705591964624 00781002276005
Weight per package 0.025 (lbs/each) 0.0245 (lbs/each)
Description 6325J 1/4-20 Smart Drop In Anchor Zinc
Drop-In Anchor, Zinc Plated, 1/4 In - 20 Thread Size, 1/4 In Diameter, 2.5 LB
DA25 1/4''-20 Drop-In Anchor
Drop In Anchor, Steel, 1 In Length, Zinc Plated, 3/8 In Drill Size, 0.02 LB
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $0.76 (Each) $1.74 (Each)
Carton/Reel $75.95 (100 Each) $173.61 (100 Each)
Standard Packaging/Reel $911.40 (1200 Each) $173.61 (100 Each)
Material - Steel
Finish Zinc Plated Zinc Plated
Diameter 1/4 in 1/4
Length - 1
Size - 1/4-20 x 1
Description 1/4-20 SMART DROP IN ANCHOR ZINC 1/4''-20 DROP-IN ANCHOR
extra long description PECO 6325J 1/4-20 SMART DROP IN ANC DOTTIE DA25 1/4-20 Drop in Anchors
Features Peco fasteners 1/4 internal plug drop in 100 per jar Any Head Style Screw can be Used
Long Description Drop-In Anchor, Zinc Plated, 1/4 in - 20 Thread Size, 1/4 in Diameter, 2.5 lb Drop in Anchor, Steel, 1 in Length, Zinc Plated, 3/8 in Drill Size, 0.02 lb
Product Type Drop-In Anchor Drop in Anchor
Short Description 1/4-20 Drop-In Anchor, Zinc Plated Drop in Anchor, Steel, 1 in, Zinc Plated
Special Features - Features: Any Head Style Screw can be Used
Drill Size - 3/8
for use with - Bricks
package quantity 100 PK 100 PK;1000 CT
Thread Size 1/4 in - 20 1/4-20
Thread Type - UNC
Brand Peco Fasteners, Inc. LH DOTTIE
Manufacturers Part Number 6325J DA25
Category Description ANCHORS & ANCHOR KITS ANCHORS & ANCHOR KITS
Type Anchor Drop in Anchor
minimum qty 100 -
Weight 2.5 lb 0.02 lb
Application - Bricks
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat