Item Comparison: DA25, 6305

Item

DA25 - 1/4''-20 Drop-In Anchor - LH Dottie

DA25
1/4''-20 Drop-In Anchor

$1.7361 Each

$173.61 (100 Each)

QTY:
Each
Add
6305 - 1/4 Drop-In Tool - Dewalt/Black & Decker

6305
1/4 Drop-In Tool

$3.12 Each

$3.12 (1 Each)

QTY:
Each
Add
Nacogdoches 200 0
All Stores 12,681 0
Vendor LH Dottie Dewalt/Black & Decker
Catalog Number DA25 6305
Manufacturer Number DA25 N/A
Category Anchor and Fasteners - Anchors & Fasteners Unassigned
Classification Anchors & Anchor Kits N/A
UNSPSC 31162101 - Concrete anchors -
UPC/EAN/GTIN 00781002276005 753521630552
Weight per package 0.0245 (lbs/each) 0
Description DA25 1/4''-20 Drop-In Anchor
Drop In Anchor, Steel, 1 In Length, Zinc Plated, 3/8 In Drill Size, 0.02 LB
6305 1/4 Drop-In Tool
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.74 (Each) $3.12 (Each)
Carton/Reel $173.61 (100 Each) $3.12 (1 Each)
Standard Packaging/Reel $173.61 (100 Each) $3.12 (1 Each)
Material Steel -
Finish Zinc Plated -
Diameter 1/4 -
Length 1 -
Size 1/4-20 x 1 -
Description 1/4''-20 DROP-IN ANCHOR 1/4 DROP-IN TOOL
extra long description DOTTIE DA25 1/4-20 Drop in Anchors -
Features Any Head Style Screw can be Used -
Long Description Drop in Anchor, Steel, 1 in Length, Zinc Plated, 3/8 in Drill Size, 0.02 lb -
Product Type Drop in Anchor -
Short Description Drop in Anchor, Steel, 1 in, Zinc Plated -
Special Features Features: Any Head Style Screw can be Used -
Drill Size 3/8 -
for use with Bricks -
package quantity 100 PK;1000 CT -
Thread Size 1/4-20 -
Thread Type UNC -
Brand LH DOTTIE Dewalt/Black & Decker
Manufacturers Part Number DA25 -
Category Description ANCHORS & ANCHOR KITS Fuses & Fuse Accessories
Type Drop in Anchor -
Weight 0.02 lb -
Application Bricks -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat