Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Eaton Corp |
Catalog Number |
RH2BUDC24V |
D7PR2T1 |
Manufacturer Number |
RH2B-UDC24V |
N/A |
Category |
Relays & Accessories -
General Purpose Power Relays
|
Enhanced Commodity Codes -
Controls
|
Classification |
Idec Relays.Idc
|
General Purpose Relays
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
883630989635 |
782114160534 |
Weight per package |
0.15 (lbs/each) |
0.04 (lbs/each) |
Description |
RH2BUDC24V Relay Plug-In DPDT 10A 24VDC
Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Cadmium Oxide Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 42 MM Overall Height, 21 MM Overall Length, 27.5 MM Overall Width, 1.2 Va (60HZ);Ac:1.4 Va (50HZ);DC:0.9 W Power Rating, RH Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Blade Terminal Type, 24 V DC Voltage Rating, 37 G Weight
|
D7PR2T1 DPDT Relay 24VDC Coil
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.31 (Each) |
$31.25 (Each) |
Carton/Reel |
$113.10 (10 Each) |
$31.25 (1 Each) |
Standard Packaging/Reel |
$113.10 (10 Each) |
$31.25 (1 Each) |
|
Current Rating |
10 A |
- |
Shape |
Rectangular |
- |
Terminal Type |
Blade |
- |
Voltage Rating |
24 V dc |
- |
|
Contact Material |
Silver Cadmium Oxide |
- |
|
|
Description |
RELAY PLUG-IN DPDT 10A 24VDC |
DPDT RELAY 24VDC COIL |
Long Description |
Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Cadmium Oxide Contact Material, 10 A Current Rating, Made in USA, Plug in Mount Mounting Type, 42 mm Overall Height, 21 mm Overall Length, 27.5 mm Overall Width, 1.2 VA (60Hz);AC:1.4 VA (50Hz);DC:0.9 W Power Rating, RH Series, Rectangular Shape, CE Certified;cRU US;CSA Certified;RoHS Compliant;TUV Standards Met, Blade Terminal Type, 24 V dc Voltage Rating, 37 g Weight |
- |
Product Type |
Plug-In Relay |
- |
Short Description |
Plug-In Relay, DPDT, 21 x 27.5 x 42 mm |
- |
|
Connection Type |
Plug-In |
- |
Contact Configuration |
DPDT |
- |
Mounting Type |
Plug in Mount |
- |
Overall Height |
42 mm |
- |
Overall Width |
27.5 mm |
- |
Power Rating |
AC:1.4 VA (50Hz);1.2 VA (60Hz);DC:0.9 W |
- |
Standards Met |
cRU US;CSA Certified;TUV;CE Certified;RoHS Compliant |
- |
|
|
Brand |
IDEC CORPORATION |
Eaton Corp |
Manufacturers Part Number |
RH2B-UDC24V |
- |
series |
RH |
- |
|
Category Description |
IDEC RELAYS.IDC |
GENERAL PURPOSE RELAYS |