Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Eaton |
Catalog Number |
SR2P06 |
D3PA2 |
Manufacturer Number |
SR2P-06 |
D3PA2 |
Category |
Relays & Accessories -
General Purpose Power Relays
|
Relays & Accessories -
In Relays & Accessories
|
Classification |
Idec Relays.Idc
|
General Purpose Relays
|
UNSPSC |
-
|
N/A
|
UPC/EAN/GTIN |
883630025832 |
00782114159767 |
Weight per package |
0.6 (lbs/each) |
0.07 (lbs/each) |
Description |
SR2P06 Socket Din Mount Screw Type
Socket, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 8 - Pins, 60 MM Overall Height, 40 MM Overall Length, 25.5 MM Overall Width, RR Series, Rectangular Shape, Ce;Cru Us;Csa Certified;Tuv Standards Met, Screw (Pin) Terminal Type, 300 V Voltage Rating, 9 LB Weight
|
D3PA2 D3 2P Socket
Scoket, Din Rail Mount, 300/600 V, 2.02 In Overall Length, 1.6 In Overall Width, 0.97 In Overall Height, 0.07 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.67 (Each) |
$10.88 (Each) |
Carton/Reel |
$6.67 (1 Each) |
$10.88 (1 Each) |
Standard Packaging/Reel |
$133.40 (20 Each) |
$108.80 (10 Each) |
|
Current Rating |
10 A |
- |
Shape |
Rectangular |
- |
Terminal Type |
Screw (Pin) |
- |
Voltage Rating |
300 V |
300/600 V |
|
Overall Length |
40 mm |
2.02 in |
|
Description |
SOCKET DIN MOUNT SCREW TYPE |
D3 2P SOCKET |
extra long description |
- |
ETN D3PA2 D3 2P SOCKET |
Features |
- |
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application. |
Long Description |
Socket, Industrial Application, 10 A Current Rating, Made in USA, DIN Rail Mount Mounting Type, 8 - Pins, 60 mm Overall Height, 40 mm Overall Length, 25.5 mm Overall Width, RR Series, Rectangular Shape, CE;cRU US;CSA Certified;TUV Standards Met, Screw (Pin) Terminal Type, 300 V Voltage Rating, 9 lb Weight |
Scoket, DIN Rail Mount, 300/600 V, 2.02 in Overall Length, 1.6 in Overall Width, 0.97 in Overall Height, 0.07 lb |
Product Type |
Socket |
Scoket |
Short Description |
Socket, 300 V, 10 A, 8 Pin |
Scoket, Din Rail/Panel |
|
dimensions |
- |
2.0000 IN X 1.6000 IN X 0.8000 IN |
Mounting Type |
DIN Rail Mount |
DIN Rail Mount |
Number of Pins |
8 |
- |
Overall Height |
60 mm |
0.97 in |
Overall Width |
25.5 mm |
1.6 in |
Standards Met |
cRU US;CSA Certified;TUV;CE |
RoHS Compliant;CE Marked;CSA Certified;CRUUS;UL Listed (WHEN USED WITH ACCOMPANYING EATON SCREW TERMINAL SOCKET) |
|
|
Brand |
IDEC CORPORATION |
Eaton Corp |
Manufacturers Part Number |
SR2P-06 |
D3PA2 |
series |
RR |
- |
|
Category Description |
IDEC RELAYS.IDC |
GENERAL PURPOSE RELAYS |
Type |
- |
General-purpose relay |
|
|
Application |
Industrial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
- |
DIN rail, screw |
standard |
- |
CSA Certified,cRUus,UL Listed,CE Marked,RoHS Compliant |