Nacogdoches |
0 |
44 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
D2PAL |
D3PA2 |
Manufacturer Number |
D2PAL |
D3PA2 |
Category |
Relays & Accessories -
In Relays & Accessories
|
Relays & Accessories -
In Relays & Accessories
|
Classification |
General Purpose Relays
|
General Purpose Relays
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00786685215280 |
00782114159767 |
Weight per package |
0.11 (lbs/each) |
0.07 (lbs/each) |
Description |
D2PAL Rly Socket 8-Pin Flat Elev Term Module Compatable
D2 Series Socket, Used With D2PR2, D2PF2 Relays, Module Size B, 300V Nominal Voltage, 12A Nominal Current, Din Rail/Panel Mount, Elevator Wire Connection, Qty: 1, IP20 Enclosure, Eight-Pole
|
D3PA2 D3 2P Socket
Scoket, Din Rail Mount, 300/600 V, 2.02 In Overall Length, 1.6 In Overall Width, 0.97 In Overall Height, 0.07 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.35 (Each) |
$10.88 (Each) |
Carton/Reel |
$21.35 (1 Each) |
$10.88 (1 Each) |
Standard Packaging/Reel |
$213.50 (10 Each) |
$108.80 (10 Each) |
|
Voltage Rating |
- |
300/600 V |
|
|
Description |
RLY SOCKET 8-PIN FLAT ELEV TERM MODULE COMPATABLE |
D3 2P SOCKET |
extra long description |
ETN D2PAL D2 Series Socket |
ETN D3PA2 D3 2P SOCKET |
Features |
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application. |
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application. |
Long Description |
D2 Series Socket, Used with D2PR2, D2PF2 Relays, Module size B, 300V nominal voltage, 12A nominal current, DIN rail/panel mount, Elevator wire connection, QTY: 1, IP20 enclosure, Eight-pole |
Scoket, DIN Rail Mount, 300/600 V, 2.02 in Overall Length, 1.6 in Overall Width, 0.97 in Overall Height, 0.07 lb |
Product Type |
D2 Series Socket |
Scoket |
Short Description |
- |
Scoket, Din Rail/Panel |
|
dimensions |
3.0000 IN X 2.1000 IN X 1.1000 IN |
2.0000 IN X 1.6000 IN X 0.8000 IN |
Mounting Type |
- |
DIN Rail Mount |
Overall Height |
- |
0.97 in |
Overall Width |
- |
1.6 in |
Standards Met |
- |
RoHS Compliant;CE Marked;CSA Certified;CRUUS;UL Listed (WHEN USED WITH ACCOMPANYING EATON SCREW TERMINAL SOCKET) |
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
D2PAL |
D3PA2 |
|
Category Description |
GENERAL PURPOSE RELAYS |
GENERAL PURPOSE RELAYS |
Type |
General-purpose relay |
General-purpose relay |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
DIN rail, screw |
DIN rail, screw |
standard |
CSA Certified,cRUus,UL Listed,RoHS Compliant,CE Marked |
CSA Certified,cRUus,UL Listed,CE Marked,RoHS Compliant |