Nacogdoches |
44 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Time Mark |
Catalog Number |
D3PA2 |
51X120 |
Manufacturer Number |
D3PA2 |
51X120 |
Category |
Relays & Accessories -
In Relays & Accessories
|
Enhanced Commodity Codes -
Controls
|
Classification |
General Purpose Relays
|
Timers
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00782114159767 |
00662917003200 |
Weight per package |
0.07 (lbs/each) |
0.15 (lbs/each) |
Description |
D3PA2 D3 2P Socket
Scoket, Din Rail Mount, 300/600 V, 2.02 In Overall Length, 1.6 In Overall Width, 0.97 In Overall Height, 0.07 LB
|
51X120 Socket 8-Pin 600VOLT 10AMP#
This 8-Pin Octal Socket Can Be Surface or Din-Rail Mounted and Is Suitable For Use Up to 600 Vac. The Thermoplastic Body Can Withstand Up to 300 Degrees F Continuously Without Melting or Electrical Breakdown. Terminals Are #6-32 Screws. The One-Piece, Molded Body Does Not Require A Separate Insulator Strip. Ul Recognized File Number E-126447, Csa Certification File Number LR-29513-27M and Ce (European Conformity) Accepted. (MFG. Sku 51012001)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.88 (Each) |
$0.00 (Each) |
Carton/Reel |
$10.88 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$108.80 (10 Each) |
$0.00 (1 Each) |
|
amperage rating |
- |
10 |
Voltage Rating |
300/600 V |
600 VAC |
|
|
|
Description |
D3 2P SOCKET |
SOCKET 8-PIN 600VOLT 10AMP# |
extra long description |
ETN D3PA2 D3 2P SOCKET |
TMC 51X120 8-Pin Socket,600 VAC,(51 |
Features |
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application. |
- |
Long Description |
Scoket, DIN Rail Mount, 300/600 V, 2.02 in Overall Length, 1.6 in Overall Width, 0.97 in Overall Height, 0.07 lb |
This 8-Pin octal Socket can be surface or DIN-rail mounted and is suitable for use up to 600 VAC. The thermoplastic body can withstand up to 300 degrees F continuously without melting or electrical breakdown. Terminals are #6-32 screws. The one-piece, molded body does not require a separate insulator strip. UL Recognized file number E-126447, CSA Certification file number LR-29513-27M and CE (European Conformity) Accepted. (mfg. sku 51012001) |
Product Type |
Scoket |
8-Pin Socket, 600 Vac, (51012001) |
Short Description |
Scoket, Din Rail/Panel |
- |
|
dimensions |
2.0000 IN X 1.6000 IN X 0.8000 IN |
- |
Mounting Type |
DIN Rail Mount |
- |
Number of Pins |
- |
8 |
Overall Height |
0.97 in |
- |
Overall Width |
1.6 in |
- |
Standards Met |
RoHS Compliant;CE Marked;CSA Certified;CRUUS;UL Listed (WHEN USED WITH ACCOMPANYING EATON SCREW TERMINAL SOCKET) |
- |
|
Brand |
Eaton Corp |
Time Mark |
Manufacturers Part Number |
D3PA2 |
51X120 |
|
Category Description |
GENERAL PURPOSE RELAYS |
TIMERS |
Type |
General-purpose relay |
8-Pin Socket |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
Mounting |
DIN rail, screw |
8-pin |
standard |
CSA Certified,cRUus,UL Listed,CE Marked,RoHS Compliant |
UL CSA CE |
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
Call nearest store for Item Price
|