Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Panduit |
Blackburn Mechanical |
Catalog Number |
LCA212Q |
CTL212 |
Manufacturer Number |
LCA2-12-Q |
CTL2-12 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00074983900183 |
00783786131112 |
Weight per package |
1 (lbs/each) |
0.03 (lbs/each) |
Description |
LCA212Q 2AWG 1HOLE Lug
The LCA2-12-Q Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
|
CTL212 2AWG 1/2BLT 1H SHRT BRL Cu CMP Lug
Copper One-Hole Lug, Short Barrel, Max 35KV, 2 STR. Wire, 1/2 Bolt Size, Tin Plated, Die Color Code Brown
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.28 (Each) |
$3.58 (Each) |
Carton/Reel |
$81.89 (25 Each) |
$89.60 (25 Each) |
Standard Packaging/Reel |
$163.78 (50 Each) |
$89.60 (25 Each) |
|
|
|
|
Description |
2AWG 1HOLE LUG |
2AWG 1/2BLT 1H SHRT BRL CU CMP LUG |
extra long description |
PAN LCA2-12-Q Pan-Lug™ LCA2-12-Q Co |
ABB CTL2-12 CU TP 1HL LUG SHRTBRL 2 |
Long Description |
The LCA2-12-Q Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C. |
Copper One-Hole Lug, Short Barrel, Max 35kV, 2 Str. Wire, 1/2 Bolt Size, Tin Plated, Die Color Code Brown |
Product Type |
Pan-Lug™ LCA2-12-Q Comp. Lug, Tin PLT Copper, STRT, One 1/2" |
Cu TP 1HL Lug SHRTBRL 2 1/2B BRN |
Special Features |
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V |
Made of high-conductivity seamless copper tubing. Tin plated for corrosion resistance |
|
Cable Size |
- |
2 AWG |
media |
Yes |
- |
Number of Holes |
1 |
1 |
Stud Size |
- |
1/2 in |
|
Brand |
PANDUIT |
Blackburn Mechanical |
Manufacturers Part Number |
LCA2-12-Q |
CTL2-12 |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
- |
Standard Barrel |