Item Comparison: CTKRV2B, CTKRV2A

Item

CTKRV2B - 50W Led Area LT TWSTLK PC 7100LM Dim - Lumark

CTKRV2B
50W Led Area LT TWSTLK PC 7100LM Dim

$167.12 Each

$167.12 (1 Each)

QTY:
Each
Add
CTKRV2A - 70W Led Caretaker 50K - Lumark

CTKRV2A
70W Led Caretaker 50K

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 59 0
Vendor Lumark Lumark
Catalog Number CTKRV2B CTKRV2A
Manufacturer Number CTKRV2B CTKRV2A
Category Enhanced Commodity Codes - Lighting Led Canopy, Parking, Pole Moun - Led Roadway Lighting
Classification Led Canopy, Parking, Pole Mounted & Roadway Lighting Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC 39111612 - Area lighting 39111612 - Area lighting
UPC/EAN/GTIN 00080083865406 00080083755752
Weight per package 7.1 (lbs/each) 7.0999 (lbs/each)
Description CTKRV2B 50W Led Area LT TWSTLK PC 7100LM Dim
Caretaker 50W, 7100LM, Unv, Dimming, Photocontrol
CTKRV2A 70W Led Caretaker 50K
Led Area Luminaire, 120 V, 0.41 A, 70 W, Die-Cast Aluminum, Natural Gray, 5000 K, 70, 5212 LM Brightness (Lumens), Pole Mount;Wall Mount, 36000 H Average Life, Non Dimmable, Natural Aluminum, 15 In Length, 13-1/2 In Height, 5 Yr Warranty, 8 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $167.12 (Each) $0.00 (Each)
Carton/Reel $167.12 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $167.12 (1 Each) $0.00 (1 Each)
amperage rating .17 at 277V -
Ballast Type N/A -
Current Rating - 0.41 A
Lamp Type LED -
Material - Die-Cast Aluminum
Number of Lamps 1 -
Voltage Rating 120-277V -
Color - Natural Gray
Color Rendering Index - 70
color temperature - 5000 k
Finish - Natural Aluminum
Style (blank) -
Height - 13-1/2 in;343 mm
Length - 15 in;381 mm
Size 7.125 IN Length 12.25 IN Width 21.0 IN Height -
Description 50W LED AREA LT TWSTLK PC 7100LM DIM 70W LED CARETAKER 50K
extra long description CLS CTKRV2B CTKRV2B-LUMARK, MID LUM -
Features - The Lumark(R) Caretaker LED Area Luminaire delivers unmatched light output and functionality in a rugged design to address low-cost, low maintenance security lighting applications. The versatile universal mounting plate allows quick and easy installation whether it is wall mounted security lighting, residential street lighting, perimeter area lighting, parking areas, loading platforms, boat docks, access drives or pathways. The Caretaker delivers a wide, uniform distribution with excellent vertical illumin
Long Description Caretaker 50W, 7100lm, UNV, Dimming, Photocontrol LED Area Luminaire, 120 V, 0.41 A, 70 W, Die-Cast Aluminum, Natural Gray, 5000 K, 70, 5212 lm Brightness (Lumens), Pole Mount;Wall Mount, 36000 h Average Life, Non Dimmable, Natural Aluminum, 15 in Length, 13-1/2 in Height, 5 yr Warranty, 8 lb
Product Type CTKRV2B-Lumark, Mid Lumen, 4000K, Unv Caretaker Lumark, 12 Led, 5000K, 120V
Short Description - LED Area Luminaire, 0.41 A, 70 W
Special Features Die-cast housing for durability in security lighting applications Superior Illumination Performance;Ease of Installation;Low Maintenance and Long Life;Two Lumen Packages up to 7169 Lumens
average life - 36000 h
Brightness (Lumens) - 5212 lm
includes - Wall/Pole Mounting Bracket
ip rating - IP66
Mounting Type - Pole Mount;Wall Mount
package quantity - 1 ct
Socket Type N/A -
Standards Met - cULus Listed;RoHS Compliant;Dlc Qualified;Eccn:Ear99nlr;UL/cUL Listed
Total Wattage - 70 W
Warranty - 5 yr
Brand LUMARK Eaton Lighting
Manufacturers Part Number CTKRV2B CTKRV2A
sub brand - CTKR Caretaker LED
Category Description LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type Area / Site -
Manufacturer Status - Inactive
Weight - 8 lb;3.6 kg
Application lighting Industrial;Retail;Residential;Recreation Areas;Boat Docks;Roadways;Pathways;Anywhere Security Area Lighting
standard UL/cUL Listed - Wet Location;LM79/LM80 Compliant;RoHS Compliant;3G Vibration Rated;ISO 9001 -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat