Item Comparison: CT600PIV, CTCL153PIV

Item

CT600PIV - Contour 600W SP Ivory - Lutron

CT600PIV
Contour 600W SP Ivory

$24.54 Each

$24.54 (1 Each)

QTY:
Each
Add
CTCL153PIV - Contour 150W Led 3WAY Ivory - Lutron

CTCL153PIV
Contour 150W Led 3WAY Ivory

$29.20 Each

$700.80 (24 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1 6
Vendor Lutron Lutron
Catalog Number CT600PIV CTCL153PIV
Manufacturer Number CT-600P-IV CTCL-153P-IV
Category Lighting Dimmers & Dimming Sys - Lighting Dimmers Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC N/A N/A
UPC/EAN/GTIN 00027557002752 00027557003698
Weight per package 0.35 (lbs/each) 0.15 (lbs/each)
Description CT600PIV Contour 600W SP Ivory
00027557002752|0027557|027557002752|02755700275|00275|CT 600P Iv|CT-600P-1V|CT600PIV|CT-600P-Iv|Contour Inc 600W Boxed Ivory|Lewtron Electronics CT 600P Iv|Lewtron Electronics CT-600P-1V|Lewtron Electronics CT600PIV|Lewtron Electronics CT-600P-Iv|Lootron Electronics CT 600P Iv|Lootron Electronics CT-600P-1V|Lootron Electronics CT600PIV|Lootron Electronics CT-600P-Iv|Lutron CT 600P Iv|Lutron CT-600P-1V|Lutron CT600PIV|Lutron CT-600P-Iv|Lutron Electric CT 600P Iv|Lutron Electric CT-600P-1V|Lutron Electric CT
CTCL153PIV Contour 150W Led 3WAY Ivory
Skylark Contour Led+ Dimmer, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 600W Inc/Hal In Ivory
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.54 (Each) $29.20 (Each)
Carton/Reel $24.54 (1 Each) $29.20 (1 Each)
Standard Packaging/Reel $24.54 (1 Each) $700.80 (24 Each)
actuator Rocker/Slide Rocker/Slide
connection Wire Leads Wire Leads
insulation Plastic Plastic
Material METAL/PLASTIC Plastic/Metal
Poles 1 1
Voltage Rating 120 120
Wattage 600 600
Color Ivory Ivory
Size 4.69 in (119 mm) x 2.94 in (75 mm) 4.69 x 2.94;119 x 75
Description CONTOUR 600W SP IVORY CONTOUR 150W LED 3WAY IVORY
extra long description - LUT CTCL-153P-IV CONTOUR CFL/LED IV
Features - The Lutron Skylark Contour LED+ dimmer switch includes the most advanced technology for superior dimming for up to 150W of dimmable LED or 600W of Incandescent/Halogen. The Skylark Contour dimmer switch features a smooth, linear slider to dim or brighten the lights while the rocker switch turns lights ON/OFF. Set a favorite preset level with the slider before turning on. The Skylark Contour also features an easy low-end trim adjustment directly on the dimmer which eliminates complicated programming or havi
Long Description 00027557002752|0027557|027557002752|02755700275|00275|CT 600P IV|CT-600P-1V|CT600PIV|CT-600P-IV|CONTOUR INC 600W BOXED IVORY|Lewtron Electronics CT 600P IV|Lewtron Electronics CT-600P-1V|Lewtron Electronics CT600PIV|Lewtron Electronics CT-600P-IV|Lootron Electronics CT 600P IV|Lootron Electronics CT-600P-1V|Lootron Electronics CT600PIV|Lootron Electronics CT-600P-IV|Lutron CT 600P IV|Lutron CT-600P-1V|Lutron CT600PIV|Lutron CT-600P-IV|LUTRON ELECTRIC CT 600P IV|LUTRON ELECTRIC CT-600P-1V|LUTRON ELECTRIC CT Skylark Contour LED+ Dimmer, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal in ivory
Product Type Obsolete-Contour Inc 600W Boxed Ivory Contour CFL/Led Ivory
Special Features Controls 600 W incandescent or halogen loads. Rocker switch returns light to light level indicated by slider. Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Coil Voltage 48.000 48.000 -
Connection Type - Wire Leads
media - Yes
Switch Type - Slide
Brand Lutron Lutron
Manufacturers Part Number CT-600P-IV CTCL-153P-IV
sub brand Skylark Contour -
Category Description Residential dimmers, motion sensors, controls, & photo cells Residential dimmers, motion sensors, controls, & photo cells
Type Dimmer with on/off switch, single-pole Dimmer with on/off switch, 3-way/single-pole
Manufacturer Status Inactive -
Status Inactive -
Application Lighting Control Lighting Control
Enclosure Plastic Plastic
environmental conditions Indoor use only Indoor use only
Frequency Rating 60 -
Mounting WALLBOX WALLBOX
Operating Temperature 32 to 104 F (0 to 40 C) 32 to 104
standard UL, CSA UL, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat