Item Comparison: CTCL153PHWH, S603PHWH

Item

CTCL153PHWH - Contour 150W Led 3WAY White Clam - Lutron

CTCL153PHWH
Contour 150W Led 3WAY White Clam

$29.20 Each

$1,401.60 (48 Each)

QTY:
Each
Add
S603PHWH - Skylark 600W 3WY White Clam - Lutron

S603PHWH
Skylark 600W 3WY White Clam

$22.95 Each

$22.95 (1 Each)

QTY:
Each
Add
Nacogdoches 12 0
All Stores 87 85
Vendor Lutron Lutron
Catalog Number CTCL153PHWH S603PHWH
Manufacturer Number CTCL-153PH-WH S-603PH-WH
Category Lighting Dimmers & Dimming Sys - Lighting Dimmers Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC N/A N/A
UPC/EAN/GTIN 00027557002943 00027557684446
Weight per package 0.25 (lbs/each) 0.3 (lbs/each)
Description CTCL153PHWH Contour 150W Led 3WAY White Clam
Dimmer, 120/277 V Ac, 59 W, 2 Lamps, 96 In Length, 4-7/16 In Width, 1-13/16 In Height
S603PHWH Skylark 600W 3WY White Clam
00027557684446|0027557|027557684446|02755768444|68444|S 603PH WH|S603PHWH|S-603PH-WH|Skylark 600W 3WY Pset WH Clam|Lewtron Electronics S 603PH WH|Lewtron Electronics S603PHWH|Lewtron Electronics S-603PH-WH|Lootron Electronics S 603PH WH|Lootron Electronics S603PHWH|Lootron Electronics S-603PH-WH|Lutron Electric S 603PH WH|Lutron Electric S603PHWH|Lutron Electric S-603PH-WH|Lutron Electronics S 603PH WH|Lutron Electronics S603PHWH|Lutron Electronics S-603PH-WH|Lutron S 603PH WH|Lutron S603PHWH|Lutron S-603P
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.20 (Each) $22.95 (Each)
Carton/Reel $87.60 (3 Each) $22.95 (1 Each)
Standard Packaging/Reel $1,401.60 (48 Each) $22.95 (1 Each)
actuator Rocker/Slide Rocker/Slide
connection Wire Leads Wire Leads
insulation Plastic Plastic
Material Plastic/Metal METAL/PLASTIC
Number of Lamps 2 -
Poles 1 1
Voltage Rating 120/277 V ac 120
Wattage 600;600.0000 600
Color White White
Height 1-13/16 in -
Length 96 in -
Size 4.69 x 2.94;119 x 75 4.69 in (119 mm) x 2.94 in (75 mm)
Width 4-7/16 in -
Description CONTOUR 150W LED 3WAY WHITE CLAM SKYLARK 600W 3WY WHITE CLAM
extra long description LUT CTCL-153PH-WH CONTOUR CFL/LED C LUT S-603PH-WH OBSOLETE-SKYLARK 600
Features C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs -
Long Description Dimmer, 120/277 V ac, 59 W, 2 Lamps, 96 in Length, 4-7/16 in Width, 1-13/16 in Height 00027557684446|0027557|027557684446|02755768444|68444|S 603PH WH|S603PHWH|S-603PH-WH|SKYLARK 600W 3WY PSET WH CLAM|Lewtron Electronics S 603PH WH|Lewtron Electronics S603PHWH|Lewtron Electronics S-603PH-WH|Lootron Electronics S 603PH WH|Lootron Electronics S603PHWH|Lootron Electronics S-603PH-WH|LUTRON ELECTRIC S 603PH WH|LUTRON ELECTRIC S603PHWH|LUTRON ELECTRIC S-603PH-WH|LUTRON ELECTRONICS S 603PH WH|LUTRON ELECTRONICS S603PHWH|LUTRON ELECTRONICS S-603PH-WH|Lutron S 603PH WH|Lutron S603PHWH|Lutron S-603P
Product Type Contour CFL/Led Clam White Obsolete-Skylark 600W 3WY Pset WH Clam
Short Description Strip Light, T8, 120/277 VAC, 59W, 2 Lamp -
Special Features Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. Controls 600 W incandescent or halogen loads. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim.
Coil Voltage - 48.000 48.000
Connection Type Wire Leads -
media Yes -
package quantity 1 ct -
Power Rating 59 W -
Switch Type Slide -
Brand Lutron Lutron
Manufacturers Part Number CTCL-153PH-WH S-603PH-WH
sub brand - Skylark
Category Description Residential dimmers, motion sensors, controls, & photo cells Residential dimmers, motion sensors, controls, & photo cells
Type Dimmer with on/off switch, 3-way/single-pole, clamshell packaging Dimmer with on/off switch, 3-way, clamshell packaging
Manufacturer Status - Inactive
Status - Inactive
Application Lighting Control Lighting Control
Enclosure Plastic Plastic
environmental conditions Indoor use only -
Frequency Rating - 50-60
Mounting WALLBOX WALLBOX
Operating Temperature 32 to 104 -
standard UL, CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat