Item Comparison: CTCL153PHWH, CT600PHWH

Item

CTCL153PHWH - Contour 150W Led 3WAY White Clam - Lutron

CTCL153PHWH
Contour 150W Led 3WAY White Clam

$29.20 Each

$1,401.60 (48 Each)

QTY:
Each
Add
CT600PHWH - Contour 600W SP White Clam - Lutron

CT600PHWH
Contour 600W SP White Clam

$24.54 Each

$1,177.92 (48 Each)

QTY:
Each
Add
Nacogdoches 12 0
All Stores 87 5
Vendor Lutron Lutron
Catalog Number CTCL153PHWH CT600PHWH
Manufacturer Number CTCL-153PH-WH CT600PHWH
Category Lighting Dimmers & Dimming Sys - Lighting Dimmers Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC N/A N/A
UPC/EAN/GTIN 00027557002943 00027557449861
Weight per package 0.25 (lbs/each) 0.4 (lbs/each)
Description CTCL153PHWH Contour 150W Led 3WAY White Clam
Dimmer, 120/277 V Ac, 59 W, 2 Lamps, 96 In Length, 4-7/16 In Width, 1-13/16 In Height
CT600PHWH Contour 600W SP White Clam
00027557449861|0027557|027557449861|02755744986|44986|CT 600PH WH|CT600PHWH|CT-600PH-WH|Contour Inc 600W Preset Clam White|Lewtron Electronics CT 600PH WH|Lewtron Electronics CT600PHWH|Lewtron Electronics CT-600PH-WH|Lootron Electronics CT 600PH WH|Lootron Electronics CT600PHWH|Lootron Electronics CT-600PH-WH|Lutron CT 600PH WH|Lutron CT600PHWH|Lutron CT-600PH-WH|Lutron Electric CT 600PH WH|Lutron Electric CT600PHWH|Lutron Electric CT-600PH-WH|Lutron Electronics CT 600PH WH|Lutron Electronics CT600PHWH|Lut
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.20 (Each) $24.54 (Each)
Carton/Reel $87.60 (3 Each) $73.62 (3 Each)
Standard Packaging/Reel $1,401.60 (48 Each) $1,177.92 (48 Each)
actuator Rocker/Slide Rocker/Slide
connection Wire Leads Wire Leads
insulation Plastic Plastic
Material Plastic/Metal METAL/PLASTIC
Number of Lamps 2 -
Poles 1 1
Voltage Rating 120/277 V ac 120
Wattage 600;600.0000 600
Color White White
Height 1-13/16 in -
Length 96 in -
Size 4.69 x 2.94;119 x 75 4.69 in (119 mm) x 2.94 in (75 mm)
Width 4-7/16 in -
Description CONTOUR 150W LED 3WAY WHITE CLAM CONTOUR 600W SP WHITE CLAM
extra long description LUT CTCL-153PH-WH CONTOUR CFL/LED C -
Features C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs -
Long Description Dimmer, 120/277 V ac, 59 W, 2 Lamps, 96 in Length, 4-7/16 in Width, 1-13/16 in Height 00027557449861|0027557|027557449861|02755744986|44986|CT 600PH WH|CT600PHWH|CT-600PH-WH|CONTOUR INC 600W PRESET CLAM WHITE|Lewtron Electronics CT 600PH WH|Lewtron Electronics CT600PHWH|Lewtron Electronics CT-600PH-WH|Lootron Electronics CT 600PH WH|Lootron Electronics CT600PHWH|Lootron Electronics CT-600PH-WH|Lutron CT 600PH WH|Lutron CT600PHWH|Lutron CT-600PH-WH|LUTRON ELECTRIC CT 600PH WH|LUTRON ELECTRIC CT600PHWH|LUTRON ELECTRIC CT-600PH-WH|LUTRON ELECTRONICS CT 600PH WH|LUTRON ELECTRONICS CT600PHWH|LUT
Product Type Contour CFL/Led Clam White Obsolete-Contour 600W Preset Clam White
Short Description Strip Light, T8, 120/277 VAC, 59W, 2 Lamp -
Special Features Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. Controls 600 W incandescent or halogen loads. Rocker switch returns light to light level indicated by slider.
Coil Voltage - 48.000 48.000
Connection Type Wire Leads -
media Yes -
package quantity 1 ct -
Power Rating 59 W -
Switch Type Slide -
Brand Lutron Lutron
Manufacturers Part Number CTCL-153PH-WH CT-600PH-WH
sub brand - Skylark Contour
Category Description Residential dimmers, motion sensors, controls, & photo cells Residential dimmers, motion sensors, controls, & photo cells
Type Dimmer with on/off switch, 3-way/single-pole, clamshell packaging Dimmer with on/off switch, single-pole, clamshell packaging
Manufacturer Status - Inactive
Status - Inactive
Application Lighting Control Lighting Control
Enclosure Plastic Plastic
environmental conditions Indoor use only Indoor use only
Frequency Rating - 60
Mounting WALLBOX WALLBOX
Operating Temperature 32 to 104 32 to 104 F (0 to 40 C)
standard UL, CSA UL, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat