Item Comparison: CTCL153PHLA, S603PHLA

Item

CTCL153PHLA - Contour 150W Led 3WAY Light Almond Clam - Lutron

CTCL153PHLA
Contour 150W Led 3WAY Light Almond Clam

$29.20 Each

$1,401.60 (48 Each)

QTY:
Each
Add
S603PHLA - Skylark 600W 3WY Ltalmd Clam - Lutron

S603PHLA
Skylark 600W 3WY Ltalmd Clam

$22.95 Each

$137.70 (6 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 26 19
Vendor Lutron Lutron
Catalog Number CTCL153PHLA S603PHLA
Manufacturer Number CTCL-153PH-LA S-603PH-LA
Category Lighting Dimmers & Dimming Sys - Lighting Dimmers Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC N/A N/A
UPC/EAN/GTIN 00027557003568 00027557476713
Weight per package 0.25 (lbs/each) 0.3 (lbs/each)
Description CTCL153PHLA Contour 150W Led 3WAY Light Almond Clam
Skylark Contour Led+ Dimmer, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 600W Inc/Hal, Clamshell Packaging In Light Almond
S603PHLA Skylark 600W 3WY Ltalmd Clam
00027557476713|0027557|027557476713|02755747671|47671|S 603PH La|S603PHLA|S-603PH-La|Skylark 600W 3 Way Incadescent|Lewtron Electronics S 603PH La|Lewtron Electronics S603PHLA|Lewtron Electronics S-603PH-La|Lootron Electronics S 603PH La|Lootron Electronics S603PHLA|Lootron Electronics S-603PH-La|Lutron Electric S 603PH La|Lutron Electric S603PHLA|Lutron Electric S-603PH-La|Lutron Electronics S 603PH La|Lutron Electronics S603PHLA|Lutron Electronics S-603PH-La|Lutron S 603PH La|Lutron S603PHLA|Lutron S-603
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.20 (Each) $22.95 (Each)
Carton/Reel $87.60 (3 Each) $22.95 (1 Each)
Standard Packaging/Reel $1,401.60 (48 Each) $137.70 (6 Each)
actuator Rocker/Slide Rocker/Slide
connection Wire Leads Wire Leads
insulation Plastic Plastic
Material Plastic/Metal METAL/PLASTIC
Poles 1 1
Voltage Rating 120 120
Wattage 600;600.0000 600
Color Light Almond Light Almond
Size 4.69 x 2.94;119 x 75 4.69 in (119 mm) x 2.94 in (75 mm)
Description CONTOUR 150W LED 3WAY LIGHT ALMOND CLAM SKYLARK 600W 3WY LTALMD CLAM
extra long description LUT CTCL-153PH-LA CONTOUR CFL/LED C LUT S-603PH-LA OBSOLETE-SKYLARK 600
Features The Lutron Skylark Contour LED+ dimmer switch includes the most advanced technology for superior dimming for up to 150W of dimmable LED or 600W of Incandescent/Halogen. The Skylark Contour dimmer switch features a smooth, linear slider to dim or brighten the lights while the rocker switch turns lights ON/OFF. Set a favorite preset level with the slider before turning on. The Skylark Contour also features an easy low-end trim adjustment directly on the dimmer which eliminates complicated programming or havi -
Long Description Skylark Contour LED+ Dimmer, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal, clamshell packaging in light almond 00027557476713|0027557|027557476713|02755747671|47671|S 603PH LA|S603PHLA|S-603PH-LA|SKYLARK 600W 3 WAY INCADESCENT|Lewtron Electronics S 603PH LA|Lewtron Electronics S603PHLA|Lewtron Electronics S-603PH-LA|Lootron Electronics S 603PH LA|Lootron Electronics S603PHLA|Lootron Electronics S-603PH-LA|LUTRON ELECTRIC S 603PH LA|LUTRON ELECTRIC S603PHLA|LUTRON ELECTRIC S-603PH-LA|LUTRON ELECTRONICS S 603PH LA|LUTRON ELECTRONICS S603PHLA|LUTRON ELECTRONICS S-603PH-LA|Lutron S 603PH LA|Lutron S603PHLA|Lutron S-603
Product Type Contour CFL/Led Clam Light Almond Obsolete-Skylark 600W 3 Way Incadescent
Special Features Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. Controls 600 W incandescent or halogen loads. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim.
Coil Voltage - 48.000 48.000
Connection Type Wire Leads -
media Yes -
Switch Type Slide -
Brand Lutron Lutron
Manufacturers Part Number CTCL-153PH-LA S-603PH-LA
sub brand - Skylark
Category Description Residential dimmers, motion sensors, controls, & photo cells Residential dimmers, motion sensors, controls, & photo cells
Type Dimmer with on/off switch, 3-way/single-pole, clamshell packaging Dimmer with on/off switch, 3-way, clamshell packaging
Manufacturer Status - Inactive
Status - Inactive
Application Lighting Control Lighting Control
Enclosure Plastic Plastic
environmental conditions Indoor use only -
Frequency Rating - 50-60
Mounting WALLBOX WALLBOX
Operating Temperature 32 to 104 -
standard UL, CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat