Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Panduit |
Blackburn Mechanical |
Catalog Number |
SCS2Q |
CSP2 |
Manufacturer Number |
SCS2-Q |
CSP2 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00074983903153 |
00783786132065 |
Weight per package |
1.05 (lbs/each) |
0.03 (lbs/each) |
Description |
SCS2Q Copper Compression Butt Splice, Standard
The SCS2-Q Copper Compression Lug Lug, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
|
CSP2 Cu TP Splice Short BRL 3-2STR BRN
Type CSP Copper Splice, Short Barrel, Max 35KV, Wire Size 3-2 STR, Tin Plated, Die Color Code Brown
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.57 (Each) |
$4.80 (Each) |
Carton/Reel |
$5.57 (1 Each) |
$120.10 (25 Each) |
Standard Packaging/Reel |
$278.74 (50 Each) |
$120.10 (25 Each) |
|
Material |
Copper |
Copper |
Voltage Rating |
NA |
35 kV |
|
Color |
Brown |
Brown |
Finish |
Tin-Plated |
Tin Plated |
|
|
Description |
COPPER COMPRESSION BUTT SPLICE, STANDARD |
CU TP SPLICE SHORT BRL 3-2STR BRN |
extra long description |
PAN SCS2-Q Pan-Lug™ SCS2-Q Comp. Sp |
ABB CSP2 CU TP SPLICE SHORT BRL 3-2 |
Long Description |
The SCS2-Q Copper Compression Lug Lug, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C. |
Type CSP Copper Splice, Short Barrel, Max 35kV, Wire Size 3-2 Str, Tin Plated, Die Color Code Brown |
Product Type |
Pan-Lug™ SCS2-Q Comp. Splice, Tin PLT Copper, PK25 |
Cu TP Splice Short BRL 3-2STR BRN |
Special Features |
- |
Made of high-conductivity seamless copper tubing. Tin plated for corrosion resistance |
|
|
Brand |
Panduit® |
Blackburn Mechanical |
Manufacturers Part Number |
SCS2-Q |
CSP2 |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Compression Splice |
Short Barrel Copper Splice |
|
Application |
- |
For use on aluminum conductors |
Mounting |
7/8 |
- |
standard |
UL listed and CSA certified for use up to 600V & Temperature Rated to 90°C |
UL E9809 |