Item Comparison: CS420W, CSB20AC4W

Item

CS420W - SW Toggle 4WAY 20A 120/277V Swire WH - Eaton

CS420W
SW Toggle 4WAY 20A 120/277V Swire WH

$27.40 Each

$0.00 (0 Each)

QTY:
Each
Add
CSB20AC4W - 20A 120/277VAC B+S Wire Comm 4W SW W - Legrand-Pass & Seymour

CSB20AC4W
20A 120/277VAC B+S Wire Comm 4W SW W

$21.3094 Each

$1,065.47 (50 Each)

QTY:
Each
Add
Nacogdoches 0 3
All Stores 574 282
Vendor Eaton Legrand-Pass & Seymour
Catalog Number CS420W CSB20AC4W
Manufacturer Number CS420W-BU CSB20AC4W
Category Enhanced Commodity Codes - Wiring Devices Gen Purpose Wiring Devices - Gen Purpose Switches
Classification Commercial Switches Industrial Receptacles
UNSPSC 39121704 - Wallplates N/A
UPC/EAN/GTIN 00032664735172 00785007126396
Weight per package 11 (lbs/each) 0.1905 (lbs/each)
Description CS420W SW Toggle 4WAY 20A 120/277V Swire WH
CSB20AC4W 20A 120/277VAC B+S Wire Comm 4W SW W
Toggle Switch, 4 Poles, 4 Ways, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.19 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $27.40 (Each) $21.31 (Each)
Carton/Reel $27.40 (1 Each) $213.09 (10 Each)
Standard Packaging/Reel $0.00 (0 Each) $1,065.47 (50 Each)
amperage rating STRGHT BLADE PLG&CONNEC 20
Current Rating - 20 A
insulation - False
Material - Nylon
Poles - 4-Way
Voltage Rating - 120/277 V ac
Color STRGHT BLADE PLG&CONNEC White
Contact Material - Silver Cadmium Oxide
Size - 3.3 in
Description SW TOGGLE 4WAY 20A 120/277V SWIRE WH 20A 120/277VAC B+S WIRE COMM 4W SW W
extra long description EWD CS420W-BU SW Toggle 4Way 20A 12 P&S CSB20AC4W 20A 120/277VAC B+S WI
Features - Construction 4way Switch, Back & Side Wire, 20amp 120/277volt, White.
Long Description - Toggle Switch, 4 Poles, 4 Ways, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.19 lb
Product Type SW Toggle 4WAY 20A 120/277V Swire WH 20A 120/277VAC B+S Wire Comm 4W SW W
Short Description - 20 A, 120/277 VAC, Toggle Switch, White, 4 Poles, 4 Ways, B&S Wire
Special Features Commercial Grade Back & Side Wire;Locking Support;Heavy Duty Toggle
action - Four pole
actuator type - Toggle
Connection Type - Grounding
Contact Rating - 20Amp, 120/277Vac
dimensions - 1.320 (L) x 1.073 (W) x 3.281 (H) in
Maximum Operating Temperature - +115 °c
Minimum Operating Temperature - -40 °C
Mounting Type - Wall Mount
Number of Ways - 4
package quantity - 10 CT;50 PK
Standards Met - RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111
Switch Type - Toggle
Voltage - 120.0 V
Brand COOPER WIRING DEVICES Pass & Seymour/Legrand
Manufacturers Part Number CS420W-BU CSB20AC4-W
sub brand STRGHT BLADE PLG&CONNEC -
Category Description Commercial switches Industrial receptacles
Type COMMERCIAL TOGGLE SWITCH
Amperage - 20.0
Manufacturer Status Inactive -
Weight - 0.19 lb
Application STRGHT BLADE PLG&CONNEC Commercial
Enclosure - Nylon
Mounting - WALL
nema rating - NEMA WD-1;NEMA WD-6
standard - FEDSPEC, CSA, UL, UL 498/20
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat