Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Wiring Device-Kellems |
Catalog Number |
CSB20AC4I |
1224I |
Manufacturer Number |
CSB20AC4I |
1224I |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Industrial Receptacles
|
Commercial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007126372 |
00783585835365 |
Weight per package |
0.1905 (lbs/each) |
0.25 (lbs/each) |
Description |
CSB20AC4I 20A 120/277VAC B+S Wire Comm 4W SW I
Toggle Switch, 4 Poles, 4 Ways, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.19 LB
|
1224I Switch, Hubpro, 4-Way, 20A 120/277V, Iv
Switches and Lighting Controls, Hubbell- Pro Series, Toggleswitches, General Purpose Ac, Four Way, 20A 120/277V Ac, Back and Sidewired, Ivory
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.37 (Each) |
$31.32 (Each) |
Carton/Reel |
$233.69 (10 Each) |
$31.32 (1 Each) |
Standard Packaging/Reel |
$1,168.47 (50 Each) |
$313.20 (10 Each) |
|
amperage rating |
20 |
20 |
connection |
- |
Back and Side Wired |
Current Rating |
20 A |
20 |
insulation |
False |
False |
Material |
Nylon |
- |
Poles |
4 |
Double Pole |
Voltage Rating |
120/277 V ac |
120-277 |
Wattage |
- |
5540;5540.0000 |
|
Color |
Ivory |
Ivory |
Contact Material |
Silver Cadmium Oxide |
- |
|
Size |
3.3 in |
4.18 in x 1.49 in x 1.83 in |
|
Description |
20A 120/277VAC B+S WIRE COMM 4W SW I |
SWITCH, HUBPRO, 4-WAY, 20A 120/277V, IV |
extra long description |
P&S CSB20AC4I 20A 120/277VAC B+S WI |
HWDK 1224I SWITCH, HUBPRO, 4-WAY, 2 |
Features |
Construction 4way Switch, Back & Side Wire, 20amp 120/277volt, Ivory. |
- |
Long Description |
Toggle Switch, 4 Poles, 4 Ways, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.19 lb |
Switches and Lighting Controls, Hubbell- PRO Series, ToggleSwitches, General Purpose AC, Four Way, 20A 120/277V AC, Back and SideWired, Ivory |
Product Type |
20A 120/277VAC B+S Wire Comm 4W SW I |
Switch, Hubpro, 4-Way, 20A 120/277V, Iv |
Short Description |
20 A, 120/277 VAC, Toggle Switch,4P, 4W, Ivory, B&S Wire |
- |
Special Features |
Back & Side Wire;Locking Support;Heavy Duty Toggle |
Standard Product |
|
action |
Four pole |
DPDT |
actuator type |
Toggle |
- |
Connection Type |
Grounding |
- |
Contact Configuration |
- |
Two Position |
Contact Rating |
20Amp, 120/277Vac |
Per UL 20 |
dimensions |
1.320 (L) x 1.073 (W) x 3.281 (H) in |
- |
Maximum Operating Temperature |
+115 °c |
- |
Minimum Operating Temperature |
-40 °C |
- |
Mounting Type |
Wall Mount |
- |
Number of Ways |
4 |
- |
operating cycles |
- |
50,000 |
package quantity |
10 CT;50 PK |
- |
pallet quantity |
- |
4400 |
Standards Met |
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111 |
- |
Switch Type |
Toggle switch |
Toggle |
|
Brand |
Pass & Seymour/Legrand |
WDK |
Manufacturers Part Number |
CSB20AC4-I |
1224I |
series |
- |
Heavy Duty |
|
Category Description |
Industrial receptacles |
Commercial switches |
Type |
TOGGLE SWITCH |
TOGGLE |
|
|
Application |
Commercial |
Back and Side Wired |
Enclosure |
Nylon |
None |
environmental conditions |
- |
Indoor Dry unless protected by additional means |
Mounting |
WALL |
Screw Mount |
nema rating |
NEMA WD-1;NEMA WD-6 |
- |
Operating Temperature |
- |
Maximum continuous 75°C and minimum -40°C without Impact |
standard |
UL 498/20 |
UL Listed |