Item Comparison: CSB20AC3I, CSB320V

Item

CSB20AC3I - 20A 120/277VAC B+S Wire Comm 3W SW I - Legrand-Pass & Seymour

CSB20AC3I
20A 120/277VAC B+S Wire Comm 3W SW I

$12.15 Each

$607.50 (50 Each)

QTY:
Each
Add
CSB320V - Switch Tog 3WAY 20A 120/277V B/Swire Iv - Eaton

CSB320V
Switch Tog 3WAY 20A 120/277V B/Swire Iv

$9.13 Each

$456.50 (50 Each)

QTY:
Each
Add
Nacogdoches 21 0
All Stores 117 4
Vendor Legrand-Pass & Seymour Eaton
Catalog Number CSB20AC3I CSB320V
Manufacturer Number CSB20AC3I CSB320V
Category Gen Purpose Wiring Devices - Gen Purpose Switches Gen Purpose Wiring Devices - Gen Purpose Switches
Classification Industrial Receptacles Commercial Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00785007126273 00032664559136
Weight per package 0.1893 (lbs/each) 0.125 (lbs/each)
Description CSB20AC3I 20A 120/277VAC B+S Wire Comm 3W SW I
Construction 3WAY Switch, Back and, Side Wire, 20AMP 120/277VOLT, Ivory.
CSB320V Switch Tog 3WAY 20A 120/277V B/Swire Iv
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 20A, Commercial, Wall, 120/277V, Back and Side, Screw, Ivory, Three-Way, Brass, Terminals: 0.031 In
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $12.15 (Each) $9.13 (Each)
Carton/Reel $121.50 (10 Each) $9.13 (1 Each)
Standard Packaging/Reel $607.50 (50 Each) $456.50 (50 Each)
amperage rating 20 20
insulation False -
Material - PVC
Poles 3 1
Voltage Rating 120/277 120/277 V
Size 3.3 in -
Description 20A 120/277VAC B+S WIRE COMM 3W SW I SWITCH TOG 3WAY 20A 120/277V B/SWIRE IV
extra long description P&S CSB20AC3I 20A 120/277VAC B+S WI EWD CSB320V Switch Tog 3Way 20A 120
Features - Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description Construction 3way Switch, Back and, Side Wire, 20amp 120/277volt, Ivory. Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Wall, 120/277V, Back and side, Screw, Ivory, Three-Way, Brass, Terminals: 0.031 in
Product Type 20A 120/277VAC B+S Wire Comm 3W SW I Switch Tog 3WAY 20A 120/277V B/Swire Iv
Special Features Back & side wire, locking support, heavy duty toggle Commercial Grade
action Three pole -
Contact Rating 20Amp, 120/277Vac -
dimensions - 1.3000 IN X 0.9020 IN X 4.2000 IN
Switch Type Toggle switch -
Brand LEGRAND-PASS & SEYMOUR COOPER WIRING DEVICES
Manufacturers Part Number CSB20AC3I CSB320V
Category Description Industrial receptacles Commercial switches
Type TOGGLE SWITCH Commercial grade toggle switch
Application Commercial Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure Nylon -
Mounting WALL -
standard UL 498/20 Federal Specification Classification 6241 05,cULus Listed,NOM
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat