Item Comparison: CSB20AC2I, CSB220V

Item

CSB20AC2I - 20A 120/277VAC B+S Wire Comm DP SW I - Legrand-Pass & Seymour

CSB20AC2I
20A 120/277VAC B+S Wire Comm DP SW I

$9.3104 Each

$465.52 (50 Each)

QTY:
Each
Add
CSB220V - Switch Toggle DP 20A 120/277V B/Swire Iv - Eaton

CSB220V
Switch Toggle DP 20A 120/277V B/Swire Iv

$23.28 Each

$1,164.00 (50 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 657 163
Vendor Legrand-Pass & Seymour Eaton
Catalog Number CSB20AC2I CSB220V
Manufacturer Number CSB20AC2I CSB220V
Category Gen Purpose Wiring Devices - Gen Purpose Switches Gen Purpose Wiring Devices - Gen Purpose Switches
Classification Industrial Receptacles Commercial Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00785007126174 00032664559099
Weight per package 0.1872 (lbs/each) 0.168 (lbs/each)
Description CSB20AC2I 20A 120/277VAC B+S Wire Comm DP SW I
Toggle Switch, 2 Poles, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.19 LB
CSB220V Switch Toggle DP 20A 120/277V B/Swire Iv
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 20A, Commercial, Flush, 120/277V, Back and Side, Screw, Ivory, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-Pole, Brass, PVC
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.31 (Each) $23.28 (Each)
Carton/Reel $93.10 (10 Each) $23.28 (1 Each)
Standard Packaging/Reel $465.52 (50 Each) $1,164.00 (50 Each)
amperage rating 20 20
Current Rating 20 A -
insulation False -
Material Nylon PVC
Poles 2 2
Voltage Rating 120/277 V ac 120/277 V
Color Ivory -
Contact Material Silver Cadmium Oxide -
Size 3.3 in -
Description 20A 120/277VAC B+S WIRE COMM DP SW I SWITCH TOGGLE DP 20A 120/277V B/SWIRE IV
extra long description P&S CSB20AC2I 20A 120/277VAC B+S WI EWD CSB220V Switch Toggle DP 20A 12
Features Construction 2pole Switch, Back & Side Wire, 20amp 120/277volt, Ivory. Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description Toggle Switch, 2 Poles, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.19 lb Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush, 120/277V, Back and side, Screw, Ivory, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-pole, Brass, PVC
Product Type Toggle Switch Switch Toggle DP 20A 120/277V B/Swire Iv
Short Description 20 A, 120/277 VAC, Toggle Switch, Ivory, 1 Pole, 4 Ways, Commercial -
Special Features Back & Side Wire;Locking Support;Heavy Duty Toggle Commercial Grade
action Double pole -
actuator type Toggle -
Connection Type Grounding -
Contact Rating 20Amp, 120/277Vac -
dimensions 1.320 (L) x 1.073 (W) x 3.281 (H) in 1.3000 IN X 0.9020 IN X 4.2000 IN
Maximum Operating Temperature +115 °c -
Minimum Operating Temperature -40 °C -
Mounting Type Wall Mount -
package quantity 1 ct -
Standards Met RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111 -
Switch Type Toggle switch -
Brand Pass & Seymour/Legrand COOPER WIRING DEVICES
Manufacturers Part Number CSB20AC2-I CSB220V
Category Description Industrial receptacles Commercial switches
Type TOGGLE SWITCH Commercial grade toggle switch
Weight 0.19 lb -
Application Commercial;Residential Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure Nylon -
Mounting WALL -
nema rating NEMA WD-1;NEMA WD-6 -
standard UL 498/20 cULus Listed,NOM
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat