Nacogdoches |
51 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
CSB20AC1W |
CSB120W |
Manufacturer Number |
CSB20AC1W |
CSB120W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Industrial Receptacles
|
Commercial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007126099 |
00032664559068 |
Weight per package |
0.1692 (lbs/each) |
0.2 (lbs/each) |
Description |
CSB20AC1W 20A 120/277VAC B+S Wire Comm SP SW W
Toggle Switch, 1 Pole, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.17 LB
|
CSB120W Switch Toggle SP 20A 120/277V B/Swire WH
Toggle Switch, 1 Pole, 20 A, 120/277 V Ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, White, Screw Connection, Screw Mount, 1.30 (L) X 0.920 (W) X 4.20 (H) In, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.16 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.06 (Each) |
$7.20 (Each) |
Carton/Reel |
$90.60 (10 Each) |
$72.00 (10 Each) |
Standard Packaging/Reel |
$453.00 (50 Each) |
$360.00 (50 Each) |
|
amperage rating |
20 |
- |
Current Rating |
20 A |
20 A |
insulation |
False |
- |
Material |
Nylon |
Nylon (Toggle);PVC (Housing) |
Poles |
Single Pole |
- |
Voltage Rating |
120/277 V ac |
120/277 V ac |
|
Color |
White |
White |
Contact Material |
Silver Cadmium Oxide |
Silver Alloy |
|
|
Description |
20A 120/277VAC B+S WIRE COMM SP SW W |
SWITCH TOGGLE SP 20A 120/277V B/SWIRE WH |
extra long description |
P&S CSB20AC1W 20A 120/277VAC B+S WI |
EWD CSB120W Switch Toggle SP 20A 12 |
Features |
Construction 1pole Switch, Back & Side Wire, 20amp 120/277volt, White. |
Commercial Grade - AC Quiet Switches Back & Side Wire. Tapered lead-in slots on back wiring holes assist in gathering stranded wires for faster, more secure connections. Side wire and back wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Tri-combination slot/PhillipsRobertson head mounting and terminal screws ease installation with power screwdrivers. |
Long Description |
Toggle Switch, 1 Pole, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.17 lb |
Toggle Switch, 1 Pole, 20 A, 120/277 V ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, White, Screw Connection, Screw Mount, 1.30 (L) x 0.920 (W) x 4.20 (H) in, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.16 lb |
Product Type |
20A 120/277VAC B+S Wire Comm SP SW W |
Switch Toggle SP 20A 120/277V B/Swire WH |
Short Description |
20 A, 120/277 VAC, Toggle Switch, White, 4 Poles, 4 Ways, B&S Wire |
20 A, 120/277 VAC, Toggle Switch, White, 4 Poles, 4 Ways, B&S Wire |
Special Features |
Back & Side Wire;Locking Support;Heavy Duty Toggle |
Tri-Combo Head Mounting and Terminal Screws Ease Installation |
|
action |
Single pole |
- |
actuator type |
Toggle |
Toggle |
Connection Type |
Grounding |
Screw |
Contact Rating |
20Amp, 120/277Vac |
- |
dimensions |
1.320 (L) x 1.073 (W) x 3.281 (H) in |
1.30 (L) x 0.920 (W) x 4.20 (H) in |
Maximum Operating Temperature |
+115 °c |
+60 °C |
Minimum Operating Temperature |
-40 °C |
-20 °C |
Mounting Type |
Wall Mount |
Screw Mount |
package quantity |
10 CT;50 PK |
10 CT;50 PK |
Standards Met |
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111 |
cULus Listed to UL 20, File no. E18704;UL Verified to Federal Spec WC-896G;File No. 111;NOM Certified |
Switch Type |
Toggle |
- |
Voltage |
120.0 V |
- |
|
|
Brand |
Pass & Seymour/Legrand |
Eaton Wiring Devices |
Manufacturers Part Number |
CSB20AC1-W |
CSB120W |
|
Category Description |
Industrial receptacles |
Commercial switches |
Type |
TOGGLE SWITCH |
- |
|
|
|
Application |
Commercial |
Commercial |
Enclosure |
Nylon |
- |
Mounting |
WALL |
- |
nema rating |
NEMA WD-1;NEMA WD-6 |
- |
standard |
CULUS, FEDSPEC, UL 498/20 |