Item Comparison: CS8369, CS8369

Item

CS8369 - Lock"G RCPT, 50A 3PH 250V, 3P4W - Wiring Device-Kellems

CS8369
Lock"G RCPT, 50A 3PH 250V, 3P4W

$147.09 Each

$1,470.90 (10 Each)

QTY:
Each
Add
CS8369 - 3P4W 3 PH 250V Recept - Legrand-Pass & Seymour

CS8369
3P4W 3 PH 250V Recept

$87.75 Each

$877.50 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 8 15
Vendor Wiring Device-Kellems Legrand-Pass & Seymour
Catalog Number CS8369 CS8369
Manufacturer Number CS8369 CS8369
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Nema Rated Turnlok Plugs, Connectors, & Recepticles Residential Receptacles
UNSPSC 39121406 - Electrical receptacles 39121403 - Locking plug
UPC/EAN/GTIN 00783585829074 00785007836905
Weight per package 0.75 (lbs/each) 0.588 (lbs/each)
Description CS8369 Lock"G RCPT, 50A 3PH 250V, 3P4W
Locking Devices, Twist-Lock®, Industrial, Receptacle, 50A 3-Phase Delta 250V Ac, 3-Pole 4-Wire Grounding, Non-Nema, Screw Terminal, Black
CS8369 3P4W 3 PH 250V Recept
3POLE 4WIRE 3 Phase 250VOLT Receptacle
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $147.09 (Each) $87.75 (Each)
Carton/Reel $147.09 (1 Each) $87.75 (1 Each)
Standard Packaging/Reel $1,470.90 (10 Each) $877.50 (10 Each)
amperage rating 50 50
connection Screw Terminal -
Current Rating 50 -
Number of Wires 4-Wire 4
Phase 3 3
Poles 3-Pole 3
Voltage Rating 3-Phase Delta 250 VAC 250
Wattage 12,500 -
Wire Size #10 to #6 0-18
Size 2.69 in x 2.12 in x 2.36 in 3.3"
Description LOCK"G RCPT, 50A 3PH 250V, 3P4W 3P4W 3 PH 250V RECEPT
extra long description HWDK CS8369 LOCKING RCPT, 50A 3PH 2 P&S CS8369 3P4W 3 PH 250V RECEPT
Features Hubbell’s 50 Amp Twist-Lock® Devices feature a heavy-duty design and super-tough nylon housing built for heavy-duty applications and impact resistance, even in the harshest environments. Their rigid construction restricts contact distortion, minimizing the possibility of mating dissimilar devices. The cord grip’s offset gripping jaws securely hold the conductors and the cord jacket for excellent strain relief. -
Long Description Locking Devices, Twist-Lock®, Industrial, Receptacle, 50A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Black 3pole 4wire 3 Phase 250volt Receptacle
Product Type Locking RCPT, 50A 3PH 250V, 3P4W 3P4W 3 PH 250V Recept
Special Features Standard Product Corrosion resistant turnlock locking device
Dielectric Strength Withstands 2,000V minimum -
pallet quantity 1680 -
Brand WIRING DEVICE-KELLEMS Pass and Seymour
Manufacturers Part Number CS8369 CS8369
Category Description NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES Residential receptacles
Type RECEPTACLE California Style Turnlock Receptacle
Application Heavy Duty Industrial Industrial
environmental conditions Indoor Dry unless protected by additional means -
Mounting Screw Mount -
nema rating Non-NEMA -
standard Certified to CSA C22.2 No.42;Listed to UL 498 UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat