Item Comparison: CS8165EX, CS8165

Item

CS8165EX - Plug 50A 480V 3PH 3P4W H/L Nylon BK - Eaton

CS8165EX
Plug 50A 480V 3PH 3P4W H/L Nylon BK

$98.60 Each

$986.00 (10 Each)

QTY:
Each
Add
CS8165 - Plug Ca Styl 50A 3PH 480V T/L - Legrand-Pass & Seymour

CS8165
Plug Ca Styl 50A 3PH 480V T/L

$80.83 Each

$808.30 (10 Each)

QTY:
Each
Add
Nacogdoches 0 7
All Stores 148 130
Vendor Eaton Legrand-Pass & Seymour
Catalog Number CS8165EX CS8165
Manufacturer Number #N/A CS8165
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Industrial Cord Connectors
UNSPSC 39121403 - Locking plug 39121403 - Locking plug
UPC/EAN/GTIN 00032664663901 00785007816501
Weight per package 10 (lbs/each) 0.77 (lbs/each)
Description CS8165EX Plug 50A 480V 3PH 3P4W H/L Nylon BK
Locking Device Plug, 50 A, 480 V, 3 Poles, 4 Wires, Black/Red, Nylon Material, Zinc Plated, #10 to #6 Awg Wire Size
CS8165 Plug Ca Styl 50A 3PH 480V T/L
Locking Plug, 50 A, 480 V, 3 Poles, 4 Wires, Gray, Thermoplastic, 2.29 In Diameter, 4.38 In Length, #10 to #18 Awg Wire Size, Corrosion Resistant, 0.77 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $98.60 (Each) $80.83 (Each)
Carton/Reel $98.60 (1 Each) $80.83 (1 Each)
Standard Packaging/Reel $986.00 (10 Each) $808.30 (10 Each)
amperage rating - 50
Current Rating 50 A 50 A
Material Nylon Thermoplastic
Number of Wires 4 4
Phase - 3
Poles - 3
Voltage Rating - 480
Wire Size #10 to #6 AWG #10 to #18 AWG
Color Black/Red -
Finish Zinc Plated -
Diameter - 2.29 in
Length - 4.38 in
Size - 4.4"
Description PLUG 50A 480V 3PH 3P4W H/L NYLON BK PLUG CA STYL 50A 3PH 480V T/L
extra long description EWD CS8165EX Plug 50A 480V 3PH 3P4W P&S CS8165 PLUG CA STYL 50A 3PH 480
Features Industrial Specification Grade 50A Locking Devices - California Standard Armored Plug & Connector, 50A, 3Ø 480V/AC Non-NEMA 3-Pole/4-Wire. Rugged Pro-Grip, armored and marine grade 50A locking devices are ideal for harsh construction and industrial applications. Plug California Standard Style 50amp 3phase 480volt Turnlok
Long Description Locking Device Plug, 50 A, 480 V, 3 Poles, 4 Wires, Black/Red, Nylon Material, Zinc Plated, #10 to #6 AWG Wire Size Locking Plug, 50 A, 480 V, 3 Poles, 4 Wires, Gray, ThermoPlastic, 2.29 in Diameter, 4.38 in Length, #10 to #18 AWG Wire Size, Corrosion Resistant, 0.77 lb
Product Type Plug 50A 480V 3PH 3P4W H/L Nylon BK Plug Ca Styl 50A 3PH 480V T/L
Short Description 50 A, 480 V, Locking Device Plug, Black/Red 50 A, 480 V, Locking Plug, Gray
Special Features 3 Phase Industrial Spec Grade Turnlock Locking Device;3 Phase
dimensions 6.9400 IN X 3.6100 IN X 3.3800 IN -
media Yes -
package quantity - 1 CT;10 PK
Resistance Properties - Corrosion Resistant
Standards Met UL Listed;California Standard;NAFTA Compliant;RoHS Compliant RoHS Compliant;UL 498;California Standard
Made in USA yes -
Brand Eaton Wiring Devices Pass & Seymour/Legrand
Manufacturers Part Number CS8165EX CS8165
Category Description Industrial cord connectors Industrial cord connectors
Type Pro grip California standard PLUG
Weight - 0.77 lb
Application Industrial Industrial
nema rating Non-NEMA -
standard cULus Listed,CSA certified UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat