Nacogdoches |
0 |
7 |
All Stores |
|
|
|
Vendor |
Eaton |
Nvent Caddy |
Catalog Number |
BB38 |
CS812 |
Manufacturer Number |
BB38 |
CS812 |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Emt Fittings -
Emt Fitting Tools & Accy.
|
Classification |
Cable & Pipe Transits
|
Box Support
|
UNSPSC |
39121311 - Electrical fittings
|
39121705 - Cable clamp and staple
|
UPC/EAN/GTIN |
00781011042653 |
00782856326069 |
Weight per package |
0.053 (lbs/each) |
0.06 (lbs/each) |
Description |
BB38 SPRG 1/2" - 3/4" Emt Cond Support
Conduit Support, Steel, Zinc Phosphate, 1-1/2 In (Box Depth) Size, 0.053 LB
|
CS812 SPST 1/2" & 3/4" Emt MC/Ac For 1-1/2" Deep Box
Cable/Conduit to Stud Attachment, CS812 Model, Spring Steel, Caddy Armour, 1/2 to 3/4 In Trade Size, 0.709 to 1.181 In (Od) Diameter, 0.06 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.83 (Each) |
$1.07 (Each) |
Carton/Reel |
$0.83 (1 Each) |
$107.42 (100 Each) |
Standard Packaging/Reel |
$82.77 (100 Each) |
$107.42 (100 Each) |
|
Material |
Steel |
Spring Steel |
|
Finish |
Zinc Phosphate |
Caddy Armour |
|
Diameter |
- |
0.709 to 1.181 in (OD) |
Size |
1-1/2 in (Box Depth) |
- |
|
Construction |
ONE PIECE |
- |
Description |
SPRG 1/2" - 3/4" EMT COND SUPPORT |
SPST 1/2" & 3/4" EMT MC/AC FOR 1-1/2" DEEP BOX |
extra long description |
B-LINE BB38 CONDUIT SPT, 1 1/2" BOX |
NVENT EFS CS812 CONDUIT SUPPORT,1/2 |
Features |
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs. |
- |
Long Description |
Conduit Support, Steel, Zinc Phosphate, 1-1/2 in (Box Depth) Size, 0.053 lb |
Cable/Conduit to Stud Attachment, CS812 Model, Spring Steel, Caddy Armour, 1/2 to 3/4 in Trade Size, 0.709 to 1.181 in (OD) Diameter, 0.06 lb |
Product Type |
Conduit Support |
Cable/Conduit to Stud Attachment |
Short Description |
Conduit Support, Steel, Zinc Phosphate, 1-1/2 in (Box Depth) |
Cable/Conduit to Stud Attachment, Spring Steel, 1/2 to 3/4 in FOR 2-1/8 DEEP BOX |
Special Features |
Redesigned BB38D Attaches 1/2" to 1" EMT or Flexible Conduit to Metal or Wood Studs;BB38 Attaches MC/AC Cable, 1/2" & 3/4" EMT to Metal or Wood Studs;Eliminates the Need for Offset Bending of Conduit;Aligns Conduit with Standard Box Knockouts;Box Depth 1-1/2 In;One Piece Construction |
For 1-1/2 in Deep Box;Easily Locate the Fastener on the Stud, Keeping Your Conduit in Line with Box Knock Out and H-Series Brackets;For Wood or Metal Stud;Eliminates Offset Bending of Conduit |
|
dimensions |
1.0000 IN X 1.0000 IN X 1.0000 IN |
- |
for use with |
Conduit |
1-1/2 in Deep Box;EMT Conduit and MC/AC Cable |
package quantity |
100 BX |
100 PK |
Standards Met |
- |
cULus Listed;NEC Article 358.30(A) Complaint;CEC Rule 12-1404 Compliant;CEC Rule 12-618 Compliant |
|
|
Brand |
EATON B-LINE SERIES |
nVent CADDY |
Manufacturers Part Number |
BB38 |
CS812 |
Model |
- |
CS812 |
sub brand |
Fasteners |
Pentair |
|
Category Description |
CABLE & PIPE TRANSITS |
BOX SUPPORT |
Type |
Stud fastener and accessories |
Cable/Conduit to Stud |
|
Trade Size |
- |
1/2 to 3/4 in |
|
|
Application |
Fasteners;Beam Fasteners;MC/AC Cable;1/2 In and 3/4 In EMT to Metal/Wood Studs |
Datacom and Low Voltage;Electrical |
Mounting |
CHANNEL |
- |
standard |
UL/cUL Listed |
cULus® |