Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Wiring Device-Kellems |
Catalog Number |
CS6369 |
CS6369 |
Manufacturer Number |
CS6369 |
CS6369 |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Miscellaneous Residential Devices
|
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
UNSPSC |
39121403 - Locking plug
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007636901 |
00783585828107 |
Weight per package |
0.55 (lbs/each) |
0.8 (lbs/each) |
Description |
CS6369 Rec Ca Styl 50A125/250V T/L
Receptacle California Standard Style 50AMP 125/250VOLT Turnlok
|
CS6369 LKG RCPT, 50A 125/250V, 3P4W
Locking Devices, Twist-Lock®, Industrial, Receptacle, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-Nema, Screw Terminal, Black
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$80.85 (Each) |
$145.22 (Each) |
Carton/Reel |
$80.85 (1 Each) |
$145.22 (1 Each) |
Standard Packaging/Reel |
$808.50 (10 Each) |
$1,452.20 (10 Each) |
|
amperage rating |
50 |
50 |
connection |
- |
Screw Terminal |
Current Rating |
- |
50 |
Number of Wires |
4 |
4-Wire |
Phase |
3 |
1 |
Poles |
3 |
3-Pole |
Voltage Rating |
250 |
125/250 VAC |
Wattage |
- |
12,500 |
Wire Size |
0-18 |
#10 to #6 |
|
Size |
3.3" |
2.69 in x 2.12 in x 2.36 in |
|
Description |
REC CA STYL 50A125/250V T/L |
LKG RCPT, 50A 125/250V, 3P4W |
extra long description |
P&S CS6369 REC CA STYL 50A125/250V |
HWDK CS6369 LKG RCPT, 50A 125/250V, |
Features |
- |
Hubbell’s 50 Amp Twist-Lock® Devices feature a heavy-duty design and super-tough nylon housing built for heavy-duty applications and impact resistance, even in the harshest environments. Their rigid construction restricts contact distortion, minimizing the possibility of mating dissimilar devices. The cord grip’s offset gripping jaws securely hold the conductors and the cord jacket for excellent strain relief. |
Long Description |
Receptacle California Standard Style 50amp 125/250volt Turnlok |
Locking Devices, Twist-Lock®, Industrial, Receptacle, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Black |
Product Type |
Rec Ca Styl 50A125/250V T/L |
LKG RCPT, 50A 125/250V, 3P4W |
Special Features |
Corrosion resistant turnlock locking device |
Standard Product |
|
Dielectric Strength |
- |
Withstands 2,000V minimum |
pallet quantity |
- |
1600 |
|
Brand |
Pass and Seymour |
WIRING DEVICE-KELLEMS |
Manufacturers Part Number |
CS6369 |
CS6369 |
|
Category Description |
Miscellaneous residential devices |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Type |
California Style Turnlock Receptacle |
Device |
|
Application |
Industrial |
Heavy Duty Industrial |
environmental conditions |
- |
Indoor Dry unless protected by additional means |
Mounting |
- |
Screw Mount |
nema rating |
- |
Non-NEMA |
standard |
UL 498 |
Certified to CSA C22.2 No.42;Listed to UL 498 |