Item Comparison: CS20AC3I, CS320I

Item

CS20AC3I - 20A 120/277VAC S Wire Comm 3W SW I - Legrand-Pass & Seymour

CS20AC3I
20A 120/277VAC S Wire Comm 3W SW I

$7.8462 Each

$392.31 (50 Each)

QTY:
Each
Add
CS320I - 20A 120/277VAC S Wire Comm 3W SW I - Legrand-Pass & Seymour

CS320I
20A 120/277VAC S Wire Comm 3W SW I

$7.8462 Each

$78.46 (10 Each)

QTY:
Each
Add
Nacogdoches 23 23
All Stores 984 984
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number CS20AC3I CS320I
Manufacturer Number CS20AC3I CS20AC3I
Category Gen Purpose Wiring Devices - Gen Purpose Switches Gen Purpose Wiring Devices - Gen Purpose Switches
Classification Commercial Switches Commercial Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00785007126532 00785007126532
Weight per package 0.182 (lbs/each) 0.15 (lbs/each)
Description CS20AC3I 20A 120/277VAC S Wire Comm 3W SW I
Toggle Switch, 3 Poles, 3 Ways, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.18 LB
CS320I 20A 120/277VAC S Wire Comm 3W SW I
Commercial 3WAY Switch, Side Wire, 20AMP 120/277VOLT, Ivory.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.85 (Each) $7.85 (Each)
Carton/Reel $78.46 (10 Each) $7.85 (1 Each)
Standard Packaging/Reel $392.31 (50 Each) $78.46 (10 Each)
amperage rating 20 20
Current Rating 20 A -
insulation False False
Material Nylon -
Poles 3 3
Voltage Rating 120/277 V ac 120/277
Color Ivory -
Contact Material Silver Cadmium Oxide -
Size 3.3 in 3.3 in
Description 20A 120/277VAC S WIRE COMM 3W SW I -
extra long description P&S CS20AC3I 20A 120/277VAC S WIRE P&S CS20AC3I 20A 120/277VAC S WIRE
Features Commercial 3way Switch, Side Wire, 20amp 120/277volt, Ivory. -
Long Description Toggle Switch, 3 Poles, 3 Ways, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.18 lb Commercial 3way Switch, Side Wire, 20amp 120/277volt, Ivory.
Product Type 20A 120/277VAC S Wire Comm 3W SW I 20A 120/277VAC S Wire Comm 3W SW I
Short Description 20 A, 120/277 VAC, Toggle Switch, Ivory, 1 Pole, 4 Ways, Commercial -
Special Features Side Wire;Locking Support;Heavy Duty Toggle Side wire, locking support, heavy duty toggle
action Three pole Three pole
actuator type Toggle -
Connection Type Grounding -
Contact Rating 20Amp, 120/277Vac 20Amp, 120/277Vac
dimensions 1.320 (L) x 1.073 (W) x 3.281 (H) in -
Maximum Operating Temperature +115 °c -
media Yes Yes
Minimum Operating Temperature -40 °C -
Mounting Type Wall Mount -
Number of Ways 3 -
package quantity 1 ct -
Standards Met RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111 -
Switch Type Toggle switch Toggle switch
Brand Pass & Seymour/Legrand Pass & Seymour
Manufacturers Part Number CS20AC3-I CS20AC3I
Category Description Commercial switches Commercial switches
Type TOGGLE SWITCH TOGGLE SWITCH
Status - Inactive
Weight 0.18 lb -
Application Commercial Commercial
Enclosure Nylon Nylon
Mounting WALL WALL
nema rating NEMA WD-1;NEMA WD-6 -
standard UL 498/20 UL 498/20
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat