Item Comparison: CS20AC1W, CS120W

Item

CS20AC1W - 20A 120/277VAC S Wire Comm SP SW W - Legrand-Pass & Seymour

CS20AC1W
20A 120/277VAC S Wire Comm SP SW W

$5.4523 Each

$272.62 (50 Each)

QTY:
Each
Add
CS120W - Switch, Com, SP, 20A 120/277V, WH - Wiring Device-Kellems

CS120W
Switch, Com, SP, 20A 120/277V, WH

$10.27 Each

$102.70 (10 Each)

QTY:
Each
Add
Nacogdoches 29 0
All Stores 4,846 1,120
Vendor Legrand-Pass & Seymour Wiring Device-Kellems
Catalog Number CS20AC1W CS120W
Manufacturer Number CS20AC1W CS120W
Category Gen Purpose Wiring Devices - Gen Purpose Switches Gen Purpose Wiring Devices - Gen Purpose Switches
Classification Commercial Switches Commercial Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00785007126471 00783585901145
Weight per package 0.164 (lbs/each) 0.15 (lbs/each)
Description CS20AC1W 20A 120/277VAC S Wire Comm SP SW W
Toggle Switch, 1 Pole, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.16 LB
CS120W Switch, Com, SP, 20A 120/277V, WH
Toggle Switch, 1 Pole, 20 A, 120 to 277 V Ac, Thermoset (Body);Nylon (Toggle) Material, Steel Contact Material, White, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.13 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.45 (Each) $10.27 (Each)
Carton/Reel $5.45 (1 Each) $102.70 (10 Each)
Standard Packaging/Reel $272.62 (50 Each) $102.70 (10 Each)
amperage rating 20 20
connection - Side Wired Only
Current Rating 20 A 20 A
insulation False False
Material Nylon Thermoset (Body);Nylon (Toggle)
Poles 1 Single Pole
Voltage Rating 120/277 V ac 120 to 277 V ac
Wattage - 5540;5540.0000
Color White White
Contact Material Silver Cadmium Oxide Steel
Finish - Zinc Plated (Bridge)
Size 3.3 in 4.18 in x 1.49 in x 1.83 in
Description 20A 120/277VAC S WIRE COMM SP SW W SWITCH, COM, SP, 20A 120/277V, WH
extra long description P&S CS20AC1W 20A 120/277VAC S WIRE HWDK CS120W SWITCH, COM, SP, 20A 12
Features Commercial single pole switch in white, with side wire, is made with high strength thermoplastic polycarbonate toggle which resists breaking and chipping under heavy abuse. Its one-piece brass alloy contact arm allows for reliable electrical performance. Also, the one-piece steel strap with integral ground is plated for corrosion resistance. The heavy-duty toggle bumpers allow for a smooth and quiet operation. 20amp 120/277volt. Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, White Toggle.
Long Description Toggle Switch, 1 Pole, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.16 lb Toggle Switch, 1 Pole, 20 A, 120 to 277 V ac, Thermoset (Body);Nylon (Toggle) Material, Steel Contact Material, White, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 in (L) x 1 in (W) x 4.18 in (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.13 lb
Product Type 20A 120/277VAC S Wire Comm SP SW W Toggle Switch
Short Description 20 A, 120/277 VAC, Toggle Switch, White, 4 Poles, 4 Ways, B&S Wire Toggle Switch, 1 Poles, 120 to 277 VAC, 20A, White
Special Features Side Wire;Locking Support;Heavy Duty Toggle Corrosion Resistant Contact
action Single pole Positive Snap
actuator type Toggle Toggle
Connection Type Grounding Back and Side Wired
Contact Configuration - Two Position
Contact Rating 20Amp, 120/277Vac Per UL 20
dimensions 1.320 (L) x 1.073 (W) x 3.281 (H) in 1.49 in (L) x 1 in (W) x 4.18 in (H)
Maximum Operating Temperature +115 °c +75 °C
media Yes -
Minimum Operating Temperature -40 °C -40 °C
Mounting Type Wall Mount Screw Mount
operating cycles - 50,000
package quantity 10 CT;50 PK 10 CT;100 PK
pallet quantity - 5000
Standards Met RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111 UL Listed;CSA Certified
Switch Type Toggle switch Toggle
Made in USA - yes
Brand Pass & Seymour/Legrand WIRING DEVICE-KELLEMS
Manufacturers Part Number CS20AC1-W CS120W
series - General Purpose
Category Description Commercial switches Commercial switches
Type TOGGLE SWITCH TOGGLE
Weight 0.16 lb 0.13 lb
Application Commercial Commercial;Industrial
Enclosure Nylon None
environmental conditions - Indoor Dry unless protected by additional means
Mounting WALL Screw Mount
nema rating NEMA WD-1;NEMA WD-6 -
standard UL 498/20 UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat