Nacogdoches |
2 |
2 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Pass & Seymour/Legrand |
Catalog Number |
CS15AC1W |
CS115W |
Manufacturer Number |
CS15AC1W |
N/A |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Commercial Switches
|
Commercial Switches
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00785007126433 |
N/A |
Weight per package |
0.1604 (lbs/each) |
0 |
Description |
CS15AC1W 15A 120/277VAC S Wire Comm SP SW W
Commercial Switch, 1 Pole, 15 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Toggle Actuator, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.16 LB
|
CS115W 15A 120/277VAC S Wire Comm SP SW W
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.54 (Each) |
$4.54 (Each) |
Carton/Reel |
$45.43 (10 Each) |
$4.54 (1 Each) |
Standard Packaging/Reel |
$227.16 (50 Each) |
$45.43 (10 Each) |
|
amperage rating |
15 |
- |
Current Rating |
15 A |
- |
insulation |
False |
- |
Material |
Nylon |
- |
Poles |
1 |
- |
Voltage Rating |
120/277 V ac |
- |
|
Color |
White |
- |
Contact Material |
Silver Cadmium Oxide |
- |
|
|
Description |
15A 120/277VAC S WIRE COMM SP SW W |
- |
extra long description |
P&S CS15AC1W 15A 120/277VAC S WIRE |
- |
Features |
Commercial 1pole Switch, Side Wire, 15amp 120/277volt, White. |
- |
Long Description |
Commercial Switch, 1 Pole, 15 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Toggle Actuator, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.16 lb |
- |
Product Type |
15A 120/277VAC S Wire Comm SP SW W |
- |
Short Description |
15 A, 120/277 VAC, SW, Commercial Switch, White |
- |
Special Features |
Side Wire;Locking Support;Heavy Duty Toggle |
- |
|
action |
Single pole |
- |
actuator type |
Toggle |
- |
Connection Type |
Grounding |
- |
Contact Rating |
15amp, 120/277vac |
- |
dimensions |
1.320 (L) x 1.073 (W) x 3.281 (H) in |
- |
Maximum Operating Temperature |
+115 °c |
- |
Minimum Operating Temperature |
-40 °C |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
10 CT;50 PK |
- |
Standards Met |
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111 |
- |
Switch Type |
Toggle switch |
- |
|
Brand |
Pass & Seymour/Legrand |
Pass & Seymour/Legrand |
Manufacturers Part Number |
CS15AC1-W |
- |
|
Category Description |
Commercial switches |
Commercial switches |
Type |
TOGGLE SWITCH |
- |
|
|
|
Application |
Commercial;Residential |
- |
Enclosure |
Nylon |
- |
Mounting |
WALL |
- |
nema rating |
NEMA WD-1;NEMA WD-6 |
- |
standard |
UL 498/20 |