Item Comparison: CRC14010, 863

Item

CRC14010 - 20 Oz W/Trigger Wasp & Hornet Killer Plus - Selecta Products

CRC14010
20 Oz W/Trigger Wasp & Hornet Killer Plus

$13.78 Each

$165.36 (12 Each)

QTY:
Each
Add
863 - Hornet and Wasp Spray - LH Dottie

863
Hornet and Wasp Spray

$20.03 Each

$240.36 (12 Each)

QTY:
Each
Add
Nacogdoches 157 0
All Stores 1,423 93
Vendor Selecta Products LH Dottie
Catalog Number CRC14010 863
Manufacturer Number CRC-14010 863
Category Enhanced Commodity Codes - Tools & Testers Tools - Paint, Chemicals, Etc.
Classification Aerosols Fasteners
UNSPSC - N/A
UPC/EAN/GTIN 078254140100 00088193008638
Weight per package 0.875 (lbs/each) 0.1 (lbs/each)
Description CRC14010 20 Oz W/Trigger Wasp & Hornet Killer Plus
863 Hornet and Wasp Spray
Insecticide, 15 Oz. Net Weight, Spray Applicator Type, 20 Oz. Size, 41 KV/MM Dielectric Strength
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.78 (Each) $20.03 (Each)
Carton/Reel $13.78 (1 Each) $240.36 (12 Each)
Standard Packaging/Reel $165.36 (12 Each) $240.36 (12 Each)
Description 20 OZ W/TRIGGER WASP & HORNET KILLER PLUS HORNET AND WASP SPRAY
extra long description - DOTTIE 863 Hornet and Wasp Spray
Long Description - Insecticide, 15 oz. net weight, Spray applicator type, 20 oz. Size, 41 KV/MM dielectric strength
Product Type - Hornet and Wasp Spray
Special Features - Features: USDA F-2, Sprays upto 20ft, High Active Ingredient, High Dielectric Strength of 41kV/mm, Lasting Residual Deposit Prevents Reinfestation for Week
Content - Distillates (Petroleum), Hydrotreated Light, Carbon Dioxide, Isopropyl Alcohol, d-Phenothrin, Tetramethrin
Brand Selecta Products LH DOTTIE
Manufacturers Part Number CRC-14010 -
Category Description AEROSOLS FASTENERS
Type - Hornet And Wasp Spray
standard - EPA Reg. No. 1021-1649
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat