Item Comparison: CRC02140, 02140

Item

CRC02140 - 16 Oz Contact Cleaner 2000 - Selecta Products

CRC02140
16 Oz Contact Cleaner 2000

$43.22 Each

$518.64 (12 Each)

QTY:
Each
Add
02140 - 16OZ Contact Cleaner 2000 Precision Cleaner - CRC

02140
16OZ Contact Cleaner 2000 Precision Cleaner

$39.16 Each

$469.92 (12 Each)

QTY:
Each
Add
Nacogdoches 11 0
All Stores 385 26
Vendor Selecta Products CRC
Catalog Number CRC02140 02140
Manufacturer Number CRC-02140 2140
Category Enhanced Commodity Codes - Tools & Testers Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv
Classification Aerosols Cleaning
UNSPSC - 47131825 - Contact surface cleaners
UPC/EAN/GTIN 078254021409 00078254021409
Weight per package 0.8125 (lbs/each) 1.25 (lbs/each)
Description CRC02140 16 Oz Contact Cleaner 2000
02140 16OZ Contact Cleaner 2000 Precision Cleaner
Effective Alternative to 141B-Based Cleaners When Sensitive Plastics Are Not A Concern. Evaporates Quickly, Leaves No Residue, Has No Flash or Fire Point and Contains No Class I or Class Ii Ozone Depleting Chemicals. 13 WT Oz Aerosol
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $43.22 (Each) $39.16 (Each)
Carton/Reel $43.22 (1 Each) $39.16 (1 Each)
Standard Packaging/Reel $518.64 (12 Each) $469.92 (12 Each)
Base Type - HFC/Cozol(R)
Color - Clear;Colorless
Size - 16
Description 16 OZ CONTACT CLEANER 2000 16OZ CONTACT CLEANER 2000 PRECISION CLEANER
extra long description - CRC 02140 Contact Cleaner 2000 13 W
Features - Effective alternative to 141b-based cleaners when sensitive plastics are not a concern. Evaporates quickly, leaves no residue, has no flash or fire point and contains no Class I or Class II Ozone Depleting Chemicals.
Long Description - Effective alternative to 141b-based cleaners when sensitive plastics are not a concern. Evaporates quickly, leaves no residue, has no flash or fire point and contains no Class I or Class II Ozone Depleting Chemicals. 13 Wt Oz Aerosol
Product Type - Precision Cleaner
Short Description - Contact Cleaner, 16 oz, 14 lb, HFC/Cozol(R) Base
Special Features - No Flash or Fire Point
Composition - HFC, Carbon Dioxide Propellant
Container Type - Bottle
flammability - Non-Flammable
Flash Point - None
Form - LIQUID
odor - Slight ethereal
package quantity - 12 CT
Physical Form - Liquid
Shelf Life - 5
specific gravity - 1.27
Standards Met - NSF K2;ISO 9001
Brand Selecta Products CRC Industries, Inc.
Manufacturers Part Number CRC-02140 02140
Category Description AEROSOLS CLEANING
Type - Precision Cleaner
Weight - 14 lb
Application - Contacts;Metal Switches;Motors;Relays;Generators;Edge Connectors;Busbars;Circuit Breakers;Scales & Sensors
standard - RoHS Compliant, SNAP Approved, , NSF K2 Registered, Restricted From Sale in CA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat