Item Comparison: CRB5362I, BR20I

Item

CRB5362I - 20A 125V Construct Duplex Recept Iv - Legrand-Pass & Seymour

CRB5362I
20A 125V Construct Duplex Recept Iv

$4.65 Each

$465.00 (100 Each)

QTY:
Each
Add
BR20I - RCPT, Dup SB, Com GRD, 20A 125V, B/S, Iv - Wiring Device-Kellems

BR20I
RCPT, Dup SB, Com GRD, 20A 125V, B/S, Iv

$7.99 Each

$79.90 (10 Each)

QTY:
Each
Add
Nacogdoches 25 0
All Stores 781 43
Vendor Legrand-Pass & Seymour Wiring Device-Kellems
Catalog Number CRB5362I BR20I
Manufacturer Number CRB5362I BR20I
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Commercial Receptacles Commercial Receptacles
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00785007210224 00783585834887
Weight per package 0.205 (lbs/each) 0.19 (lbs/each)
Description CRB5362I 20A 125V Construct Duplex Recept Iv
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 3.3 In Length, Thermoplastic, Ivory, Corrosion Resistant;Impact Resistant, 0.2000 LB
BR20I RCPT, Dup SB, Com GRD, 20A 125V, B/S, Iv
Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.65 (Each) $7.99 (Each)
Carton/Reel $46.50 (10 Each) $79.90 (10 Each)
Standard Packaging/Reel $465.00 (100 Each) $79.90 (10 Each)
amperage rating 20 20
connection Wire Ground Back and Side Wired
Current Rating 20 A 20
Material Thermoplastic Nylon
Number of Wires 3 3-Wire
Phase - 1
Poles 2 2-Pole
Voltage Rating 125 125 V
Wattage - 2,500
Wire Size 4 #12 to #10
Color Ivory -
Length 3.3 in -
Size 3.3 in 1.32 in x 0.83 in x 3.28 in
Description 20A 125V CONSTRUCT DUPLEX RECEPT IV RCPT, DUP SB, COM GRD, 20A 125V, B/S, IV
extra long description P&S CRB5362I 20A 125V CONSTRUCT DUP HWDK BR20I RCPT, DUP SB, COM GRD, 2
Features Construction Spec Grade Duplex Receptacle, Back & Side Wire, 20amp 125volt, Ivory -
Long Description Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 3.3 in Length, ThermoPlastic, Ivory, Corrosion Resistant;Impact Resistant, 0.2000 lb Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack.
Product Type 20A 125V Construct Duplex Recept Iv RCPT, Dup SB, Com GRD, 20A 125V, B/S, Iv
Short Description 20 A, 125 V, Duplex Receptacle, Ivory, TR, S Wired -
Special Features Back & Side Wire;Corrosion-Resistant Plated Steel Strap Self Grounding
Compatible Wire Size #14 to #10 AWG -
Connection Type Back and Side Wired -
Dielectric Strength - Withstands 2,000V minimum
Mounting Type Wall Mount -
package quantity 10 CT;100 PK -
pallet quantity - 9000
Receptacle Type Duplex -
Resistance Properties Corrosion Resistant;Impact Resistant -
Standards Met UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications -
Brand Pass & Seymour/Legrand WDK
Manufacturers Part Number CRB5362-I BR20I
series - Commercial Specification Grade
Category Description Commercial receptacles Commercial receptacles
Type Straight Blade Receptacle Standard Duplex
Weight 0.2000 lb -
Application Commercial Commercial Specification Grade
environmental conditions - Indoor Dry unless protected by additional means
Mounting WALL Screw Mount
nema rating 5-20R 5-20R
standard UL 498 Certified to CSA 22.2, No. 42;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat