Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
CRB5262I |
BR15V |
Manufacturer Number |
CRB5262I |
BR15V |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007210156 |
00032664750694 |
Weight per package |
0.205 (lbs/each) |
0.187 (lbs/each) |
Description |
CRB5262I 15A 125V Construct Duplex Recept I
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 In Length, 0.78 In Width, 3.281 In Height, Thermoplastic, Ivory, Corrosion Resistant;Impact Resistant, 0.2100 LB
|
BR15V Recp Duplex 15A 125V 2P3W B/Swire STR Iv
Eaton Commercial Specification Grade Duplex Receptacle, #14 to 10 Awg, 15A, Commercial, Flush, 125V, Back and Side, Ivory, Brass, High-Impact Nylon, PVC, 5-15R, Duplex, Screw, PVC, Core Pack
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.04 (Each) |
$3.61 (Each) |
Carton/Reel |
$50.40 (10 Each) |
$3.61 (1 Each) |
Standard Packaging/Reel |
$504.00 (100 Each) |
$361.00 (100 Each) |
|
amperage rating |
15 |
- |
connection |
Wire Ground |
- |
Current Rating |
15 A |
- |
Material |
Thermoplastic |
- |
Number of Wires |
3 |
- |
Poles |
2 |
- |
Voltage Rating |
125 |
- |
Wire Size |
4 |
- |
|
|
Height |
3.281 in |
- |
Length |
1.322 in |
- |
Size |
3.3 in |
- |
Width |
0.78 in |
- |
|
Description |
15A 125V CONSTRUCT DUPLEX RECEPT I |
RECP DUPLEX 15A 125V 2P3W B/SWIRE STR IV |
extra long description |
P&S CRB5262I 15A 125V CONSTRUCT DUP |
EWD BR15V Recp Duplex 15A 125V 2P3W |
Features |
Construction Spec Grade Duplex Receptacle Back & Side Wire 15amp 125volt Ivory |
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products. |
Long Description |
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 in Length, 0.78 in Width, 3.281 in Height, ThermoPlastic, Ivory, Corrosion Resistant;Impact Resistant, 0.2100 lb |
Eaton commercial specification grade duplex receptacle, #14 to 10 AWG, 15A, Commercial, Flush, 125V, Back and side, Ivory, Brass, High-impact nylon, PVC, 5-15R, Duplex, Screw, PVC, Core pack |
Product Type |
Duplex Receptacle |
Recp Duplex 15A 125V 2P3W B/Swire STR Iv |
Short Description |
15 A, 125 V, Duplex Receptacle, Ivory, TR, NEMA 5-15R |
- |
Special Features |
Back & Side Wire;Plated Steel Strap |
Commercial Grade |
|
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
Back and Side Wired |
- |
dimensions |
- |
1.3000 IN X 0.8800 IN X 4.2000 IN |
media |
- |
Yes |
Mounting Type |
Wall Mount |
- |
package quantity |
10 CT;100 PK |
- |
Receptacle Type |
Duplex |
- |
Resistance Properties |
Corrosion Resistant;Impact Resistant |
- |
Standards Met |
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications |
- |
|
Brand |
Pass & Seymour/Legrand |
COOPER WIRING DEVICES |
Manufacturers Part Number |
CRB5262-I |
BR15V |
|
Category Description |
Commercial receptacles |
Commercial receptacles |
Type |
Straight Blade Receptacle |
Commercial specification grade |
|
|
Application |
Residential;Commercial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
WALL |
- |
nema rating |
5-15R |
- |
standard |
UL 498 |
UL,Federal Specification Classification 6233 01,NOM |