Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Wiring Device-Kellems |
Catalog Number |
CR20BK |
CR20BLK |
Manufacturer Number |
CR20BK |
CR20BLK |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007119107 |
00783585900193 |
Weight per package |
0.1962 (lbs/each) |
0.2 (lbs/each) |
Description |
CR20BK Recep Dup 20A/125V Side Wire BN
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Side Wire Connection, Wall Mount, 1.322 In Length, 0.78 In Width, 3.281 In Height, Thermoplastic, Black, Impact Resistant, Corrosion Resistant, 0.2000 LB
|
CR20BLK Dup RCPT, Comm GRD, 20A 125V, 5-20R, BK
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #12 to #10 Awg Compatible Wire Size, Screw Terminal Connection, Screw Mount, 1.32 In Length, 0.83 In Width, 3.28 In Height, Nylon (Face) Material, Black, Impact Resistant, 0.2000 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.89 (Each) |
$3.56 (Each) |
Carton/Reel |
$28.90 (10 Each) |
$35.60 (10 Each) |
Standard Packaging/Reel |
$289.00 (100 Each) |
$35.60 (10 Each) |
|
amperage rating |
20 |
20 |
connection |
Wire Ground |
Back and Side Wired |
Current Rating |
20 A |
20 A |
Material |
Thermoplastic |
Nylon (Face) |
Number of Wires |
3 |
3-Wire |
Phase |
- |
1 |
Poles |
2 |
2-Pole |
Voltage Rating |
125 |
125 V |
Wattage |
- |
2,500 |
Wire Size |
4 |
#12 to #10 |
|
Height |
3.281 in |
3.28 in |
Length |
1.322 in |
1.32 in |
Size |
3.3 in |
1.32 in x 0.83 in x 3.28 in |
Width |
0.78 in |
0.83 in |
|
Description |
RECEP DUP 20A/125V SIDE WIRE BN |
DUP RCPT, COMM GRD, 20A 125V, 5-20R, BK |
extra long description |
P&S CR20BK RECEP DUP 20A/125V SIDE |
HWDK CR20BLK DUP RCPT, COMM GRD, 20 |
Features |
Commercial Spec Grade Duplex Receptacle, Side Wire 20amp 125volt, Black |
Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack. |
Long Description |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Side Wire Connection, Wall Mount, 1.322 in Length, 0.78 in Width, 3.281 in Height, ThermoPlastic, Black, Impact Resistant, Corrosion Resistant, 0.2000 lb |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #12 to #10 AWG Compatible Wire Size, Screw Terminal Connection, Screw Mount, 1.32 in Length, 0.83 in Width, 3.28 in Height, Nylon (Face) Material, Black, Impact Resistant, 0.2000 lb |
Product Type |
Duplex Receptacle |
Dup RCPT, Comm GRD, 20A 125V, 5-20R, BK |
Short Description |
20 A, 125 V, Duplex Receptacle, Black, Thermoplastic |
Duplex Receptacle, 20 A, 125 V, White |
Special Features |
Side Wire;Duplex;Tri-Driver Terminal & Mounting Screws |
Power Rating 1 Hp |
|
Compatible Wire Size |
#14 to #10 AWG |
#12 to #10 AWG |
Connection Type |
Side Wire |
Screw Terminal |
Dielectric Strength |
- |
Withstands 2,000V minimum |
media |
Yes |
- |
Mounting Type |
Wall Mount |
Screw Mount |
package quantity |
10 CT;100 PK |
1 CT;10 PK |
pallet quantity |
- |
9000 |
Receptacle Type |
Duplex |
Duplex |
Resistance Properties |
Impact Resistant;Corrosion Resistant |
Impact Resistant |
Standards Met |
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified |
UL Listed;CSA Certified;Federal Specification Wc-596 |
|
|
Brand |
Pass & Seymour/Legrand |
Hubbell Wiring Devices |
Manufacturers Part Number |
CR20-BK |
CR20BLK |
series |
- |
Commercial Specification Grade |
|
Category Description |
Commercial receptacles |
Commercial receptacles |
Type |
Straight Blade Receptacle |
Standard Duplex |
|
Weight |
0.2000 lb |
0.2000 lb |
|
Application |
Residential;Commercial |
Commercial |
environmental conditions |
- |
Indoor Dry unless protected by additional means |
Mounting |
WALL |
Screw Mount |
nema rating |
5-20R |
NEMA Wd-6 |
standard |
UL 498 |
Certified to CSA, C22.2, No. 42;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186 |