Item Comparison: CR20B, CR20

Item

CR20B - Recp Duplex 20A 125V 2P3W STR Swire BR - Eaton

CR20B
Recp Duplex 20A 125V 2P3W STR Swire BR

$3.73 Each

$373.00 (100 Each)

QTY:
Each
Add
CR20 - Recep Dup 20A/125V Side Wire Brown - Legrand-Pass & Seymour

CR20
Recep Dup 20A/125V Side Wire Brown

$2.9112 Each

$291.12 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,365 2,089
Vendor Eaton Legrand-Pass & Seymour
Catalog Number CR20B CR20
Manufacturer Number CR20B CR20
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Commercial Receptacles Commercial Receptacles
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00032664489105 00785007119121
Weight per package 0.001 (lbs/each) 0.1962 (lbs/each)
Description CR20B Recp Duplex 20A 125V 2P3W STR Swire BR
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Side Wire Connection, Flush Mount, 1.24 In Length, 0.79 In Width, 4.00 In Height, PVC Material, Brown, Tamper Resistant, 0.1900 LB
CR20 Recep Dup 20A/125V Side Wire Brown
Commercial Spec Grade Duplex Receptacle, Side Wire 20A 125V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.73 (Each) $2.91 (Each)
Carton/Reel $37.30 (10 Each) $29.11 (10 Each)
Standard Packaging/Reel $373.00 (100 Each) $291.12 (100 Each)
amperage rating - 20
connection - Wire Ground
Current Rating 20 A 20 A
Material PVC Thermoplastic
Number of Wires 3 3
Poles - Double Pole
Voltage Rating - 125
Wire Size - 14 - 10
Color Brown Brown
Finish - Matte
Height 4.00 in 3.281 in
Length 1.24 in 1.322 in
Size - 3.3 in
Width 0.79 in 0.78 in
Description RECP DUPLEX 20A 125V 2P3W STR SWIRE BR RECEP DUP 20A/125V SIDE WIRE BROWN
extra long description EWD CR20B Recp Duplex 20A 125V 2P3W P&S CR20 RECEP DUP 20A/125V SIDE WI
Features Commercial Specification Grade Straight Blade Receptacles - 15A-125V, NEMA 5-15R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time. Commercial Spec Grade Duplex Receptacle, Side Wire 20amp 125volt, Brown
Long Description Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Side Wire Connection, Flush Mount, 1.24 in Length, 0.79 in Width, 4.00 in Height, PVC Material, Brown, Tamper Resistant, 0.1900 lb Commercial Spec Grade Duplex Receptacle, Side Wire 20A 125V
Product Type Recp Duplex 20A 125V 2P3W STR Swire BR Recep Dup 20A/125V Side Wire Brown
Short Description 20 A, 125 V, Duplex Receptacle, Brown, PVC 20 A, 125 V, Duplex Receptacle, Brown, Thermoplastic
Special Features Wiring Type Side Wire Side wire, Duplex, tri-driver terminal &Mountingscrews
Compatible Wire Size #14 to #10 AWG #14 to #10 AWG
Connection Type Side Wire Side Wire
indoor/outdoor - Indoor
media Yes -
Mounting Type Flush Mount Wall Mount
Outlet Type - Commercial, Indoor
package quantity 10 CT;100 PK 1 ct
Receptacle Type Duplex Duplex
Resistance Properties Tamper Resistant Impact Resistant;Corrosion Resistant
Standards Met UL Listed;NEC(R) Article 406.12;cULus Listed to UL 498, File no. E15058;UL Verified to Federal Spec. WC-596G;NOM Certified UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified
Voltage - 125.0 V
Made in USA yes -
Brand COOPER WIRING DEVICES Pass & Seymour/Legrand
Manufacturers Part Number CR20B CR20
Category Description Commercial receptacles Commercial receptacles
Type - Outlet
Amperage - 20.0
Weight 0.1900 lb 0.2000 lb
Application Commercial Residential/Commercial
Mounting - WALL
nema rating 5-20R 5-20R
standard - CULUS, UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat