Item Comparison: CR20, CR20

Item

CR20 - Dup RCPT, Comm GRD, 20A 125V, 5-20R, BR - Wiring Device-Kellems

CR20
Dup RCPT, Comm GRD, 20A 125V, 5-20R, BR

$3.56 Each

$35.60 (10 Each)

QTY:
Each
Add
CR20 - Recep Dup 20A/125V Side Wire Brown - Legrand-Pass & Seymour

CR20
Recep Dup 20A/125V Side Wire Brown

$2.9112 Each

$291.12 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 100 2,329
Vendor Wiring Device-Kellems Legrand-Pass & Seymour
Catalog Number CR20 CR20
Manufacturer Number CR20 CR20
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Commercial Receptacles Commercial Receptacles
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00783585900100 00785007119121
Weight per package 0.2 (lbs/each) 0.1962 (lbs/each)
Description CR20 Dup RCPT, Comm GRD, 20A 125V, 5-20R, BR
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.32 In Length, 0.83 In Width, 3.28 In Height, Thermoplastic, Brown, Impact Resistant, 0.2000 LB
CR20 Recep Dup 20A/125V Side Wire Brown
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Side Wire Connection, Wall Mount, 1.322 In Length, 0.78 In Width, 3.281 In Height, Thermoplastic, Brown, Impact Resistant, Corrosion Resistant, 0.2000 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.56 (Each) $2.91 (Each)
Carton/Reel $35.60 (10 Each) $29.11 (10 Each)
Standard Packaging/Reel $35.60 (10 Each) $291.12 (100 Each)
amperage rating 20 20
connection Back and Side Wired Wire Ground
Current Rating 20 A 20 A
Material Thermoplastic Thermoplastic
Number of Wires 3-Wire 3
Phase 1 -
Poles 2-Pole 2
Voltage Rating 125 V 125
Wattage 2,500 -
Wire Size #12 to #10 4
Color Brown Brown
Height 3.28 in 3.281 in
Length 1.32 in 1.322 in
Size 1.32 in x 0.83 in x 3.28 in 3.3 in
Width 0.83 in 0.78 in
Description DUP RCPT, COMM GRD, 20A 125V, 5-20R, BR RECEP DUP 20A/125V SIDE WIRE BROWN
extra long description HWDK CR20 DUP RCPT, COMM GRD, 20A 1 P&S CR20 RECEP DUP 20A/125V SIDE WI
Features Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Brown, Single Pack. Commercial Spec Grade Duplex Receptacle, Side Wire 20amp 125volt, Brown
Long Description Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.32 in Length, 0.83 in Width, 3.28 in Height, ThermoPlastic, Brown, Impact Resistant, 0.2000 lb Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Side Wire Connection, Wall Mount, 1.322 in Length, 0.78 in Width, 3.281 in Height, ThermoPlastic, Brown, Impact Resistant, Corrosion Resistant, 0.2000 lb
Product Type Dup RCPT, Comm GRD, 20A 125V, 5-20R, BR Recep Dup 20A/125V Side Wire Brown
Short Description Duplex Receptacle, 20 A, 125 V, White 20 A, 125 V, Duplex Receptacle, Brown, Thermoplastic
Special Features Power Rating 1 Hp;Side Wire Side Wire;Duplex;Tri-Driver Terminal & Mounting Screws
Compatible Wire Size #14 to #12 AWG #14 to #10 AWG
Connection Type Back and Side Wired Side Wire
Dielectric Strength Withstands 2,000V minimum -
Mounting Type Wall Mount Wall Mount
package quantity 1 CT;10 PK 1 ct
pallet quantity 9000 -
Receptacle Type Duplex Duplex
Resistance Properties Impact Resistant Impact Resistant;Corrosion Resistant
Standards Met UL Listed;CSA Certified;UL 498;Federal Specification Wc-596 UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified
Made in USA yes -
Brand Hubbell Wiring Devices Pass & Seymour/Legrand
Manufacturers Part Number CR20 CR20
series Commercial Specification Grade -
Category Description Commercial receptacles Commercial receptacles
Type Standard Duplex Straight Blade Receptacle
Weight 0.2000 lb 0.2000 lb
Application Residential;Commercial Commercial
environmental conditions Indoor Dry unless protected by additional means -
Mounting Screw Mount WALL
nema rating NEMA Wd-6;NEMA 5-20R 5-20R
standard Certified to CSA, C22.2, No. 42;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186 UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat