Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
CPR6 |
NTC200 |
Manufacturer Number |
CPR6 |
NTC-200 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00784564122063 |
00781381637954 |
Weight per package |
1.2 (lbs/each) |
1.05 (lbs/each) |
Description |
CPR6 2" Rigid Connector Threadless
Connector, 2 In Trade Size, CPR Model, Straight, Non-Insulated, 113 LB/100
|
NTC200 2" Rigid Threadless Raintight Connector
Rigid Conduit Compression Connector, 2 In Trade Size, NTC Model, Zinc Electro-Plated, Non-Insulated, 5/8 In Thread Length, 2-1/16 In Length, 3-1/4 In Diameter, 1.05 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$73.30 (Each) |
$93.62 (Each) |
Carton/Reel |
$73.30 (1 Each) |
$468.08 (5 Each) |
Standard Packaging/Reel |
$366.49 (5 Each) |
$468.08 (5 Each) |
|
connection |
- |
Male Threaded X Compression |
Material |
Malleable Iron |
Malleable Iron |
Shape |
Straight |
- |
|
Diameter |
- |
3-1/4 in |
Length |
- |
2-1/16 in |
Size |
2 in |
2 |
|
Construction |
Concrete Tight |
- |
Description |
2" RIGID CONNECTOR THREADLESS |
2" RIGID THREADLESS RAINTIGHT CONNECTOR |
extra long description |
MIDWEST CPR6 2 RGD CMP CONN |
APP NTC-200 2 IN CONN NO THRD RGD C |
Features |
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea |
Appleton(TM) and O-Z/Gedney(TM) Threadless Compression Couplings Are Used To Join Lengths Of Rigid Metal Conduit. Threadless Compression Connectors Are Used To Secure and Terminate Rigid Metal Conduit To Enclosures. Threadless Set-Screw Couplings Are Used To Join Lengths Of Rigid Metal Conduit and Imc. Threadless Set-Screw Connectors Are Used To Secure and Terminate Rigid Metal Conduit and Imc To Enclosures. |
Long Description |
Connector, 2 in Trade Size, CPR Model, Straight, Non-Insulated, 113 lb/100 |
Rigid Conduit Compression Connector, 2 in Trade Size, NTC Model, Zinc Electro-Plated, Non-Insulated, 5/8 in Thread Length, 2-1/16 in Length, 3-1/4 in Diameter, 1.05 lb/EA |
Product Type |
2 RGD CMP Conn |
2 In Conn No THRD RGD Cond |
Short Description |
Connector, 2 in, Malleable Iron |
Rigid Conduit Compression Connector, 2 in, Zinc Electro-Plated |
Special Features |
Concrete Tight;Threadless |
Concretetight |
|
Color/Finish |
- |
Zinc Electro-Plated |
dimensions |
2.2500 IN X 3.3100 IN X 3.3100 IN |
- |
for use with |
Metallic Rigid and IMC Conduit |
Secure and Terminate Steel EMT to Knockouts and Concrete Tight Box |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
package quantity |
5 PK |
5 CT |
Standards Met |
UL File No: E-19189;UL 514B;cUL Listed |
UL 514B;UL File No: E14814;CSA C22.2 No. 18.3;CSA065178;NEMA FB-1 |
Thread Length |
- |
5/8 in |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
CPR6 |
NTC-200 |
Model |
CPR |
NTC |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Compression Connector |
Compression Connector |
|
|
Weight |
113 lb/100 |
1.05 lb/EA |
|
Application |
New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable |
For Use To Secure And Terminate Steel EMT To Knockouts And Concrete Tight Box |
standard |
UL 514B, CUL |
UL 514B, UL File Number E14814, NEMA FB-1 |