Nacogdoches |
0 |
7 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
Eaton |
Catalog Number |
8621 |
CPR6 |
Manufacturer Number |
8621 |
CPR6 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00786210086217 |
00784564122063 |
Weight per package |
1.51 (lbs/each) |
1.2 (lbs/each) |
Description |
8621 2" Rigid Threadless Connector
Connector, 2 In Trade Size, Natural, Non-Insulated, 2-13/16 In Length, 3-1/4 In Diameter, 151 LB/100
|
CPR6 2" Rigid Connector Threadless
Connector, 2 In Trade Size, CPR Model, Straight, Non-Insulated, 113 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$104.44 (Each) |
$73.30 (Each) |
Carton/Reel |
$522.19 (5 Each) |
$73.30 (1 Each) |
Standard Packaging/Reel |
$522.19 (5 Each) |
$366.49 (5 Each) |
|
Material |
Malleable Iron |
Malleable Iron |
Shape |
- |
Straight |
|
Diameter |
3-1/4 in;82.55 mm |
- |
Length |
2-13/16 in |
- |
Size |
2 INCH |
2 in |
|
Construction |
- |
Concrete Tight |
Description |
2" RIGID THREADLESS CONNECTOR |
2" RIGID CONNECTOR THREADLESS |
extra long description |
ABB 8621 2 THREADLESS CONNECTOR |
MIDWEST CPR6 2 RGD CMP CONN |
Features |
2 Inch Threadless Connector, Malleable Iron for Use with Rigid/IMC Conduit. |
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea |
Long Description |
Connector, 2 in Trade Size, Natural, Non-Insulated, 2-13/16 in Length, 3-1/4 in Diameter, 151 lb/100 |
Connector, 2 in Trade Size, CPR Model, Straight, Non-Insulated, 113 lb/100 |
Product Type |
Connector |
2 RGD CMP Conn |
Short Description |
Connector, 2 in, Natural |
Connector, 2 in, Malleable Iron |
Special Features |
- |
Concrete Tight;Threadless |
|
Color/Finish |
Natural |
- |
dimensions |
- |
2.2500 IN X 3.3100 IN X 3.3100 IN |
for use with |
Rigid and IMC Conduit;Box or Enclosure |
Metallic Rigid and IMC Conduit |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
package quantity |
5 PK |
5 PK |
Standards Met |
UL File No: E23018;CSA Certified |
UL File No: E-19189;UL 514B;cUL Listed |
|
|
Brand |
Thomas & Betts |
Cooper Crouse-Hinds |
Manufacturers Part Number |
8621 |
CPR6 |
Model |
- |
CPR |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Threadless Connector |
Compression Connector |
|
|
Weight |
151 lb/100 |
113 lb/100 |
|
Application |
To Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box/Enclosure or to Couple Ends of Threadless Conduit |
New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable |
standard |
UL E23018, CSA |
UL 514B, CUL |