Item Comparison: NTC125, CPR4

Item

NTC125 - 1-1/4" Rigid Threadless Raintight Connector - Appleton

NTC125
1-1/4" Rigid Threadless Raintight Connector

$33.9596 Each

$1,697.98 (50 Each)

QTY:
Each
Add
CPR4 - 1-1/4" Rigid Connector Threadless - Eaton

CPR4
1-1/4" Rigid Connector Threadless

$26.543 Each

$265.43 (10 Each)

QTY:
Each
Add
Nacogdoches 0 4
All Stores 6 1,000
Vendor Appleton Eaton
Catalog Number NTC125 CPR4
Manufacturer Number NTC-125 CPR4
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00781381637855 00784564122049
Weight per package 0.64 (lbs/each) 0.22 (lbs/each)
Description NTC125 1-1/4" Rigid Threadless Raintight Connector
Compression Connector, Size: 1-1/4 In, Connection: Male Threaded X Compression, Material: Malleable Iron and Steel, Length: 1.94 In, Thread Length: 0.63 In, Diameter: 2.31 In, Standard: Ul 514B, Ul File Number E14814, Nema FB-1, For Use to Secure and Terminate Steel Emt to Knockouts and Concrete Tight Box
CPR4 1-1/4" Rigid Connector Threadless
Connector, 1-1/4 In Trade Size, CPR Model, Straight, Non-Insulated, 64 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $33.96 (Each) $26.54 (Each)
Carton/Reel $169.80 (5 Each) $265.43 (10 Each)
Standard Packaging/Reel $1,697.98 (50 Each) $265.43 (10 Each)
connection Male Threaded X Compression -
Material Malleable Iron And Steel Malleable Iron
Shape - Straight
Size 1-1/4 1-1/4 in
Construction - Concrete Tight
Description 1-1/4" RIGID THREADLESS RAINTIGHT CONNECTOR 1-1/4" RIGID CONNECTOR THREADLESS
extra long description APP NTC-125 1-1/4 IN CONN NO THRD R MIDWEST CPR4 1 1/4 RGD CMP CONN
Features - Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
Long Description Compression Connector, Size: 1-1/4 IN, Connection: Male Threaded X Compression, Material: Malleable Iron And Steel, Length: 1.94 IN, Thread Length: 0.63 IN, Diameter: 2.31 IN, Standard: UL 514B, UL File Number E14814, NEMA FB-1, For Use To Secure And Terminate Steel EMT To Knockouts And Concrete Tight Box Connector, 1-1/4 in Trade Size, CPR Model, Straight, Non-Insulated, 64 lb/100
Product Type 1-1/4 In Conn No THRD RGD Cond 1 1/4 RGD CMP Conn
Short Description - Connector, 1-1/4 in, Malleable Iron
Special Features Concretetight Concrete Tight;Threadless
dimensions - 2.0000 IN X 2.3800 IN X 2.3800 IN
for use with - Metallic Rigid and IMC Conduit
Insulated/Non-Insulated - Non-Insulated
package quantity - 10 PK
Standards Met - UL File No: E-19189;UL 514B;cUL Listed
Made in USA - yes
Brand Appleton Cooper Crouse-Hinds
Manufacturers Part Number NTC-125 CPR4
Model - CPR
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type Compression Connector Compression Connector
Trade Size - 1-1/4 in
Weight - 64 lb/100
Application For Use To Secure And Terminate Steel EMT To Knockouts And Concrete Tight Box New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable
standard UL 514B, UL File Number E14814, NEMA FB-1 UL 514B, CUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat