Nacogdoches |
22 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
CPR3 |
NTC100 |
Manufacturer Number |
CPR3 |
NTC-100 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00784564122032 |
00781381637800 |
Weight per package |
0.37 (lbs/each) |
0.4 (lbs/each) |
Description |
CPR3 1" Rigid Connector Threadless
Connector, 1 In Trade Size, CPR Model, Straight, Non-Insulated, 42 LB/100
|
NTC100 1" Rigid Threadless Raintight Connector
Rigid Conduit Compression Connector, 1 In Trade Size, NTC Model, Zinc Electro-Plated, Non-Insulated, 5/8 In Thread Length, 1.63 In Length, 1.88 In Diameter, 0.4 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.85 (Each) |
$19.03 (Each) |
Carton/Reel |
$148.45 (10 Each) |
$95.16 (5 Each) |
Standard Packaging/Reel |
$742.25 (50 Each) |
$475.81 (25 Each) |
|
connection |
- |
Male Threaded X Compression |
Material |
Malleable Iron |
Malleable Iron And Steel |
Shape |
Straight |
- |
|
Diameter |
- |
1.88 in |
Length |
- |
1.63 in |
Size |
1 in |
1 |
|
Construction |
Concrete Tight |
- |
Description |
1" RIGID CONNECTOR THREADLESS |
1" RIGID THREADLESS RAINTIGHT CONNECTOR |
extra long description |
MIDWEST CPR3 1 RGD CMP CONN |
APP NTC-100 1 IN CONN NO THRD RGD C |
Features |
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea |
Appleton(TM) and O-Z/Gedney(TM) Threadless Compression Couplings Are Used To Join Lengths Of Rigid Metal Conduit. Threadless Compression Connectors Are Used To Secure and Terminate Rigid Metal Conduit To Enclosures. Threadless Set-Screw Couplings Are Used To Join Lengths Of Rigid Metal Conduit and Imc. Threadless Set-Screw Connectors Are Used To Secure and Terminate Rigid Metal Conduit and Imc To Enclosures. |
Long Description |
Connector, 1 in Trade Size, CPR Model, Straight, Non-Insulated, 42 lb/100 |
Rigid Conduit Compression Connector, 1 in Trade Size, NTC Model, Zinc Electro-Plated, Non-Insulated, 5/8 in Thread Length, 1.63 in Length, 1.88 in Diameter, 0.4 lb/EA |
Product Type |
1 RGD CMP Conn |
1 In Conn No THRD RGD Cond |
Short Description |
Connector, 1 in, Malleable Iron |
Rigid Conduit Compression Connector, 1 in, Zinc Electro-Plated |
Special Features |
Concrete Tight;Threadless |
Concretetight |
|
Color/Finish |
- |
Zinc Electro-Plated |
dimensions |
1.6900 IN X 2.0000 IN X 2.0000 IN |
- |
for use with |
Metallic Rigid and IMC Conduit |
- |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
package quantity |
10 PK |
25 PK;5 CT |
Standards Met |
UL File No: E-19189;UL 514B;cUL Listed |
UL 514B;UL File No: E14814;CSA C22.2 No. 18.3;CSA065178;NEMA FB-1 |
Thread Length |
- |
5/8 in |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
CPR3 |
NTC-100 |
Model |
CPR |
NTC |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Compression Connector |
Compression Connector |
|
|
Weight |
42 lb/100 |
0.4 lb/EA |
|
Application |
New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable |
- |
standard |
UL 514B, CUL |
UL 514B, UL File Number E14814, NEMA FB-1 |