Item Comparison: 8620, CPR26

Item

8620 - 2" Rigid Threadless Coupling - T&B Ind Fitting

8620
2" Rigid Threadless Coupling

$161.3052 Each

$806.53 (5 Each)

QTY:
Each
Add
CPR26 - 2" Rigid Coupling Threadless - Eaton

CPR26
2" Rigid Coupling Threadless

$110.9094 Each

$221.82 (2 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 63 534
Vendor T&B Ind Fitting Eaton
Catalog Number 8620 CPR26
Manufacturer Number 8620 CPR26
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC 39131707 - Electrical conduit coupling 39121311 - Electrical fittings
UPC/EAN/GTIN 00786210086200 00784564122261
Weight per package 2.125 (lbs/each) 1.85 (lbs/each)
Description 8620 2" Rigid Threadless Coupling
2 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit
CPR26 2" Rigid Coupling Threadless
Threadless Coupling, 2 In Trade Size, CPR Model, Straight, 162 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $161.31 (Each) $110.91 (Each)
Carton/Reel $806.53 (5 Each) $221.82 (2 Each)
Standard Packaging/Reel $806.53 (5 Each) $221.82 (2 Each)
Material - Malleable Iron
Shape - Straight
Description 2" RIGID THREADLESS COUPLING 2" RIGID COUPLING THREADLESS
extra long description ABB 8620 2 IN THREADLESS COUPLING MIDWEST CPR26 2 RGD CMP CPL
Features - Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
Long Description 2 Inch Coupling, Malleable Iron for Use with Threadless Rigid/IMC Conduit Threadless Coupling, 2 in Trade Size, CPR Model, Straight, 162 lb/100
Product Type 2 In Threadless Coupling 2 RGD CMP CPL
Short Description - Threadless Coupling, 2 in, Malleable Iron
Special Features Eliminate Conduit Threading Concrete Tight;Threadless
dimensions - 3.0600 IN X 3.3100 IN X 3.3100 IN
for use with - Metallic Rigid and IMC Conduit
package quantity - 2 PK
Standards Met - UL File No: E-19189;UL 514B;cUL Listed
Made in USA - yes
Brand T&B Ind Fitting Cooper Crouse-Hinds
Manufacturers Part Number 8620 CPR26
Model - CPR
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type Compression Couplings & Connectors Compression coupling
Trade Size 2 in 2 in
Weight - 162 lb/100
Application To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit Where Neither Length of Conduit Can Be Roated New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable
standard UL E23018, CSA UL 514B, CUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat