Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
NTCC125 |
CPR24 |
Manufacturer Number |
NTCC-125 |
CPR24 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781381638357 |
00784564122247 |
Weight per package |
0.96 (lbs/each) |
0.81 (lbs/each) |
Description |
NTCC125 1-1/4" Rigid Threadless Raintight Coupling
Coupling, Trade Size: 1-1/4 In, Outside Diameter: 2.31 In, Length: 2.88 In, Flexibility: Rigid and Imc, Material: Steel and Malleable Iron, Connection: Compression, Standard: Ul 514B, Ul File Number E11853, Nema FB-1, For Joining Lengths Of Steel Emt to Rigid Metal Conduit or Imc
|
CPR24 1-1/4" Rigid Coupling Threadless
Threadless Coupling, 1-1/4 In Trade Size, CPR Model, Straight, 85 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$49.51 (Each) |
$38.70 (Each) |
Carton/Reel |
$247.57 (5 Each) |
$193.50 (5 Each) |
Standard Packaging/Reel |
$1,237.86 (25 Each) |
$193.50 (5 Each) |
|
connection |
Compression |
- |
Material |
- |
Malleable Iron |
Shape |
- |
Straight |
|
|
Description |
1-1/4" RIGID THREADLESS RAINTIGHT COUPLING |
1-1/4" RIGID COUPLING THREADLESS |
extra long description |
APP NTCC-125 1-1/4 IN CPLG NO THRD |
MIDWEST CPR24 1 1/4 RGD CMP CPL |
Features |
- |
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea |
Long Description |
Coupling, Trade Size: 1-1/4 IN, Outside Diameter: 2.31 IN, Length: 2.88 IN, Flexibility: Rigid And IMC, Material: Steel And Malleable Iron, Connection: Compression, Standard: UL 514B, UL File Number E11853, NEMA FB-1, For Joining Lengths Of Steel EMT To Rigid Metal Conduit Or IMC |
Threadless Coupling, 1-1/4 in Trade Size, CPR Model, Straight, 85 lb/100 |
Product Type |
1-1/4 In CPLG No THRD RGD Cond |
1 1/4 RGD CMP CPL |
Short Description |
- |
Threadless Coupling, 1-1/4 in, Malleable Iron |
Special Features |
Threadless, Concretetight |
Concrete Tight;Threadless |
|
dimensions |
- |
2.6300 IN X 2.3800 IN X 2.3800 IN |
for use with |
- |
Metallic Rigid and IMC Conduit |
outside diameter |
2.31 |
- |
package quantity |
- |
5 PK |
Standards Met |
- |
UL File No: E-19189;UL 514B;cUL Listed |
|
|
Brand |
Appleton |
Cooper Crouse-Hinds |
Manufacturers Part Number |
NTCC-125 |
CPR24 |
Model |
- |
CPR |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
COUPLING |
Compression coupling |
|
Trade Size |
1-1/4 |
1-1/4 in |
|
|
Application |
For Joining Lengths Of Steel EMT To Rigid Metal Conduit Or IMC |
New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable |
standard |
UL 514B, UL File Number E11853, NEMA FB-1 |
UL 514B, CUL |