Item Comparison: NTCC50, CPR21

Item

NTCC50 - 1/2" Rigid Threadless Raintight Coupling - Appleton

NTCC50
1/2" Rigid Threadless Raintight Coupling

$13.9918 Each

$1,399.18 (100 Each)

QTY:
Each
Add
CPR21 - 1/2" Rigid Coupling Threadless - Eaton

CPR21
1/2" Rigid Coupling Threadless

$11.2716 Each

$281.79 (25 Each)

QTY:
Each
Add
Nacogdoches 0 10
All Stores 83 2,503
Vendor Appleton Eaton
Catalog Number NTCC50 CPR21
Manufacturer Number NTCC-50 CPR21
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC 39131707 - Electrical conduit coupling 39121311 - Electrical fittings
UPC/EAN/GTIN 00781381638203 00784564122216
Weight per package 0.22 (lbs/each) 0.32 (lbs/each)
Description NTCC50 1/2" Rigid Threadless Raintight Coupling
Coupling, Trade Size: 1/2 In, Outside Diameter: 1.31 In, Length: 2.13 In, Flexibility: Rigid and Imc, Material: Steel, Connection: Compression, Standard: Ul 514B, Ul File Number E11853, Nema FB-1, For Joining Lengths Of Steel Emt to Rigid Metal Conduit or Imc
CPR21 1/2" Rigid Coupling Threadless
Threadless Coupling, 1/2 In Trade Size, CPR Model, Straight, 26 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.99 (Each) $11.27 (Each)
Carton/Reel $349.80 (25 Each) $281.79 (25 Each)
Standard Packaging/Reel $1,399.18 (100 Each) $281.79 (25 Each)
connection Compression -
Material - Malleable Iron
Shape - Straight
Length 2.13 -
Description 1/2" RIGID THREADLESS RAINTIGHT COUPLING 1/2" RIGID COUPLING THREADLESS
extra long description APP NTCC-50 1/2 IN CPLG NO THRD RGD MIDWEST CPR21 1/2 RGD CMP CPL
Features - Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
Long Description Coupling, Trade Size: 1/2 IN, Outside Diameter: 1.31 IN, Length: 2.13 IN, Flexibility: Rigid And IMC, Material: Steel, Connection: Compression, Standard: UL 514B, UL File Number E11853, NEMA FB-1, For Joining Lengths Of Steel EMT To Rigid Metal Conduit Or IMC Threadless Coupling, 1/2 in Trade Size, CPR Model, Straight, 26 lb/100
Product Type 1/2 In CPLG No THRD RGD Cond 1/2 RGD CMP CPL
Short Description - Threadless Coupling, 1/2 in, Malleable Iron
Special Features Threadless, Concretetight Concrete Tight;Threadless
dimensions - 1.8100 IN X 1.5000 IN X 1.5000 IN
for use with - Metallic Rigid and IMC Conduit
outside diameter 1.31 -
package quantity - 25 PK
Standards Met - UL File No: E-19189;UL 514B;cUL Listed
Made in USA - yes
Brand Appleton Cooper Crouse-Hinds
Manufacturers Part Number NTCC-50 CPR21
Model - CPR
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type COUPLING Compression coupling
Trade Size 1/2 1/2 in
Weight - 26 lb/100
Application For Joining Lengths Of Steel EMT To Rigid Metal Conduit Or IMC New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable
standard UL 514B, UL File Number E11853, NEMA FB-1 UL 514B, CUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat