Item Comparison: CPR21, 8120

Item

CPR21 - 1/2" Rigid Coupling Threadless - Eaton

CPR21
1/2" Rigid Coupling Threadless

$11.2716 Each

$281.79 (25 Each)

QTY:
Each
Add
8120 - 1/2" Rigid Threadless Coupling - T&B Ind Fitting

8120
1/2" Rigid Threadless Coupling

$15.1671 Each

$1,516.71 (100 Each)

QTY:
Each
Add
Nacogdoches 10 0
All Stores 2,503 613
Vendor Eaton T&B Ind Fitting
Catalog Number CPR21 8120
Manufacturer Number CPR21 8120
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC 39121311 - Electrical fittings 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00784564122216 00786210081205
Weight per package 0.32 (lbs/each) 0.201 (lbs/each)
Description CPR21 1/2" Rigid Coupling Threadless
Threadless Coupling, 1/2 In Trade Size, CPR Model, Straight, 26 LB/100
8120 1/2" Rigid Threadless Coupling
1/2 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.27 (Each) $15.17 (Each)
Carton/Reel $281.79 (25 Each) $379.18 (25 Each)
Standard Packaging/Reel $281.79 (25 Each) $1,516.71 (100 Each)
Material Malleable Iron -
Shape Straight -
Description 1/2" RIGID COUPLING THREADLESS 1/2" RIGID THREADLESS COUPLING
extra long description MIDWEST CPR21 1/2 RGD CMP CPL ABB 8120 1/2IN THDLESS COUPLING
Features Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea -
Long Description Threadless Coupling, 1/2 in Trade Size, CPR Model, Straight, 26 lb/100 1/2 Inch Coupling, Malleable Iron for Use with Threadless Rigid/IMC Conduit
Product Type 1/2 RGD CMP CPL 1/2IN Thdless Coupling
Short Description Threadless Coupling, 1/2 in, Malleable Iron -
Special Features Concrete Tight;Threadless Eliminate Conduit Threading
dimensions 1.8100 IN X 1.5000 IN X 1.5000 IN -
for use with Metallic Rigid and IMC Conduit -
package quantity 25 PK -
Standards Met UL File No: E-19189;UL 514B;cUL Listed -
Made in USA yes -
Brand Cooper Crouse-Hinds T&B Ind Fitting
Manufacturers Part Number CPR21 8120
Model CPR -
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type Compression coupling Compression Couplings & Connectors
Trade Size 1/2 in 1/2 in
Weight 26 lb/100 -
Application New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit Where Neither Length of Conduit Can Be Roated
standard UL 514B, CUL UL E23018, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat