Item Comparison: CPR1, NTC50

Item

CPR1 - 1/2" Rigid Connector Threadless - Eaton

CPR1
1/2" Rigid Connector Threadless

$6.9874 Each

$349.37 (50 Each)

QTY:
Each
Add
NTC50 - 1/2" Rigid Threadless Raintight Connector - Appleton

NTC50
1/2" Rigid Threadless Raintight Connector

$8.6727 Each

$1,734.54 (200 Each)

QTY:
Each
Add
Nacogdoches 50 0
All Stores 3,750 156
Vendor Eaton Appleton
Catalog Number CPR1 NTC50
Manufacturer Number CPR1 NTC-50
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00784564122018 00781381637701
Weight per package 0.23 (lbs/each) 0.15 (lbs/each)
Description CPR1 1/2" Rigid Connector Threadless
Connector, 1/2 In Trade Size, CPR Model, Straight, Non-Insulated, 19 LB/100
NTC50 1/2" Rigid Threadless Raintight Connector
Compression Connector, Size: 1/2 In, Connection: Male Threaded X Compression, Material: Steel, Length: 1.26 In, Thread Length: 0.38 In, Diameter: 1.31 In, Standard: Ul 514B, Ul File Number E14814, Nema FB-1, For Use to Secure and Terminate Steel Emt to Knockouts and Concrete Tight Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.99 (Each) $8.67 (Each)
Carton/Reel $6.99 (1 Each) $433.64 (50 Each)
Standard Packaging/Reel $349.37 (50 Each) $1,734.54 (200 Each)
connection - Male Threaded X Compression
Material Malleable Iron Steel
Shape Straight -
Size 1/2 in 1/2
Construction Concrete Tight -
Description 1/2" RIGID CONNECTOR THREADLESS 1/2" RIGID THREADLESS RAINTIGHT CONNECTOR
extra long description MIDWEST CPR1 1/2 RGD CMP CONN APP NTC-50 1/2 IN CONN NO THRD RGD
Features Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea -
Long Description Connector, 1/2 in Trade Size, CPR Model, Straight, Non-Insulated, 19 lb/100 Compression Connector, Size: 1/2 IN, Connection: Male Threaded X Compression, Material: Steel, Length: 1.26 IN, Thread Length: 0.38 IN, Diameter: 1.31 IN, Standard: UL 514B, UL File Number E14814, NEMA FB-1, For Use To Secure And Terminate Steel EMT To Knockouts And Concrete Tight Box
Product Type 1/2 RGD CMP Conn 1/2 In Conn No THRD RGD Cond
Short Description Connector, 1/2 in, Malleable Iron -
Special Features Concrete Tight;Threadless Concretetight
dimensions 1.5000 IN X 1.5000 IN X 1.5000 IN -
for use with Metallic Rigid and IMC Conduit -
Insulated/Non-Insulated Non-Insulated -
package quantity 50 PK -
Standards Met UL File No: E-19189;UL 514B;cUL Listed -
Made in USA yes -
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number CPR1 NTC-50
Model CPR -
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type Compression Connector Compression Connector
Trade Size 1/2 in -
Weight 19 lb/100 -
Application New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable For Use To Secure And Terminate Steel EMT To Knockouts And Concrete Tight Box
standard UL 514B, CUL UL 514B, UL File Number E14814, NEMA FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat